6031 - Stubby Screwdriver, #2 Phillips, 1-1/2" Shank

Klein Tools

  • $9.30 (Each)
  • $9.30 (Each)

  • $55.80 (Per 6)
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
6031
Manufacturer
Klein Tools
Manufacturer's Part Number
603-1
Description
Stubby Screwdriver, #2 Phillips, 1-1/2" Shank
Full Hollow Shaft For Work On Stacked Circuit Boards or Other Long Bolt Applications. Allows For Work In Close Quarters. Internal Flanges Provide Solid, Twist-Resistant Shaft Anchor. Cushion-Grip™ Handle Allows For Greater Torque and Comfort. Handle End Is Also Color Coded For Easy Identification.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644850325 / 00092644850325
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.30 (Each)
Standard Packaging
$55.80 (Per 6)
Resources
Images
 
 
6031 - Large Image
 
6031 - Small Image
 
6031 - Large Image
 
6031 - Video
Other Links
 
 
6031 - Other
 
6031 - Other
Brochures
 
 
6031 - Brochure
Attachments
 
 
6031 - Specification Sheet
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
Steel
Material, Color, and Finish
Handle Material
Rubber
Handle Color
Black
Dimensions and Weight
Overall Length
3.438" (8.7 cm)
Descriptions
Product Type
#2 Stubby PH Screwdriver 1-1/2"
Features
Full hollow shaft for work on stacked circuit boards or other long bolt applications. Allows for work in close quarters. Internal flanges provide solid, twist-resistant shaft anchor. Cushion-Grip™ handle allows for greater torque and comfort. Handle end is also color coded for easy identification.
Description
STUBBY SCREWDRIVER, #2 PHILLIPS, 1-1/2" SHANK
extra long description
KLEIN 603-1 #2 Stubby PH Screwdrive
Long Description
Full hollow shaft for work on stacked circuit boards or other long bolt applications. Allows for work in close quarters. Internal flanges provide solid, twist-resistant shaft anchor. Cushion-Grip™ handle allows for greater torque and comfort. Handle end is also color coded for easy identification.
Additional Information
media
Yes
tip type
Phillips
Shank Type
Round
Tip Size
#2
Shank Length
1.5" (3.8 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
603-1
sub brand
Cushion-Grip
GTIN
00092644850325
UPC
092644850325
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
1.6 oz (45 g)
Weight per each
0.1
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat