6706 - Rapi-Driv Screwdriver, 3/16" Cabinet Tip, 6" Shank

Klein Tools

  • $12.81 (Each)
  • $12.81 (Each)

  • $38.43 (Per 3)

Availability: In Stock Locally
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
6706
Manufacturer
Klein Tools
Manufacturer's Part Number
670-6
Description
Rapi-Driv Screwdriver, 3/16" Cabinet Tip, 6" Shank
Cabinet Rapi-Drive Screwdriver, Rubber Handle Material, Black (Handle), 3/16 In Tip Size, Cabinet Tip Style, 9-3/4 In Overall Length, Round Rapi-Driv(R) Shank, 6 In Shank Length, 7 Pieces, 3.2 Oz
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644851766 / 00092644851766
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.81 (Each)
Standard Packaging
$38.43 (Per 3)
Resources
Images
 
 
6706 - Large Image
 
6706 - Large Image
 
6706 - Large Image
 
6706 - Large Image
 
6706 - Small Image
 
6706 - Large Image
 
6706 - Video
360 Images
 
 
6706 - 360 Image
Other Links
 
 
6706 - Other
 
6706 - Other
 
6706 - Other
 
6706 - Other
Brochures
 
 
6706 - Brochure
Attachments
 
 
6706 - Specification Sheet
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
Steel
Material, Color, and Finish
Handle Material
Rubber
Color
Black (Handle)
Handle Color
Black
Dimensions and Weight
Overall Length
9-3/4 in;247.7 mm
Descriptions
Product Type
Cabinet-Tip Screwdrivers - Rapi-Driver
Features
Save time and effort, especially on long-threaded screws in switch plates, light fixtures, etc. with Klein's Rapi-Driv screwdriver(R). Crank-action gets the job done fast with less fatigue. Cushion-Grip handle provides greater torque and comfort. The cabinet tip is precision-machined for exact fit.
Long Description
Cabinet Rapi-Drive Screwdriver, Rubber Handle Material, Black (Handle), 3/16 in Tip Size, Cabinet Tip Style, 9-3/4 in Overall Length, Round Rapi-Driv(R) Shank, 6 in Shank Length, 7 Pieces, 3.2 oz
Short Description
Cabinet Rapi-Drive Screwdriver, Rubber
extra long description
KLEIN 670-6 3/16" Cab Rapi-Driv® Sc
Description
RAPI-DRIV SCREWDRIVER, 3/16" CABINET TIP, 6" SHANK
Additional Information
Shank Length
6 in;152.4 mm
Number of Pieces
7
Made in USA
yes
Tip Size
3/16 in;4.8 mm
Tip Style
Cabinet
Shank Type
Round Rapi-Driv(R)
tip type
Cabinet
media
Yes
Manufacturer Information
Manufacturers Part Number
670-6
Brand
Klein Tools
sub brand
Cushion-Grip; Rapi-Driv®
GTIN
00092644851766
UPC
092644851766
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
3.2 oz;91 g
Weight per each
0.2
Carton
1
Package
3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat