85442RWB - 2PC Screwdriver Set - #2 Phillips & 1/4" Slotted

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 8)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
85442RWB
Manufacturer
Klein Tools
Manufacturer's Part Number
85442RWB
Description
2PC Screwdriver Set - #2 Phillips & 1/4" Slotted
American Legacy 2-Piece Screwdriver Set, #2 PH, 1/4-Inch Keystone, Limited Edition 2-Piece American Legacy Screwdrivers
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111728 - Screwdriver set
UPC/GTIN
092644323850 / 00092644323850
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
85442RWB - Large Image
 
Small Image - Small Image
 
Large Image - Large Image
 
85442RWB - Small Image
Other Links
 
 
85442RWB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color Code
Handle Material
Plastic
Handle Color
Red, White, Blue
Dimensions and Weight
Overall Length
7.75" (19.7 cm); 8.25" (21 cm)
Descriptions
Long Description
American Legacy 2-Piece Screwdriver Set, #2 PH, 1/4-Inch Keystone, Limited Edition 2-Piece American Legacy screwdrivers
Special Features
Limited Edition
Product Type
American Legacy Screwdrivers, 2 PC
Features
Klein Tools’ first-ever American Legacy series honors our 164 year legacy of American Manufacturing. Handcrafted right here in America, this limited edition collection includes the iconic tools that helped tradesmen build this country. The screwdrivers feature unique red, white and blue Cushion-Grip handles. Collect them all and create your own legacy.
Description
2PC SCREWDRIVER SET - #2 PHILLIPS & 1/4" SLOTTED
extra long description
KLEIN 85442RWB American Legacy Scre
Additional Information
Overall Height
1.25" (3.2 cm)
Overall Width
1.25" (3.2 cm)
Number of Pieces
2
included
2 Screwdrivers: 1/4" (0.6 cm) Keystone Tip; #2 Phillips
Handle Length
3.5" (8.9 cm)
Shank Length
4" (10.2 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
85442RWB
GTIN
00092644323850
UPC
092644323850
Taxonomies, Classifications, and Categories
Type
Screwdriver Set
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight
3.2 oz (91 g)
Weight per each
0.5
Carton
1
Package
8
Uses, Certifications, and Standards
Application
Fastening
standard
Meets or Exceeds Applicable ASME / ANSI Specifications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat