88906 - Conduit Scoring Tool

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
88906
Manufacturer
Klein Tools
Manufacturer's Part Number
88906
Description
Conduit Scoring Tool
The Klein Tools Electrician'S Conduit Scoring Tool Is Easy-to-Use and Features A Patented Scoring Wheel That Eliminated Spiraling and Allows For Clean Conduit Snaps For 1-Inch Conduit. Compact, Enclosed Design For Use On Job Sites. Four Roller Tracks Specifically Designed For Professional Use.
Slang Terms

Suggest a New Term
Categories
Emt Fittings - Emt Fitting Tools & Accy. Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
23241610 - Pipe or tube cutter
UPC/GTIN
092644889066 / 00092644889066
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
88906 - Small Image
 
88906 - Large Image
 
88906 - Video
Attachments
 
 
88906 - Specification Sheet
Other Links
 
 
88906 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
6" (15.2 cm)
Descriptions
Description
CONDUIT SCORING TOOL
Product Type
Conduit Scoring Tool
Features
The Klein Tools Electrician's Conduit Scoring Tool is easy-to-use and features a patented scoring wheel that eliminated spiraling and allows for clean conduit snaps for 1-Inch conduit. Compact, enclosed design for use on job sites. Four roller tracks specifically designed for professional use.
extra long description
KLEIN 88906 Conduit Scoring Tool
Long Description
The Klein Tools Electrician's Conduit Scoring Tool is easy-to-use and features a patented scoring wheel that eliminated spiraling and allows for clean conduit snaps for 1-Inch conduit. Compact, enclosed design for use on job sites. Four roller tracks specifically designed for professional use.
Additional Information
Cutting Capacity
Scores 1/2", 3/4", 1" (12.7, 19.1, 25.4 mm) EMT Conduit
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
88906
GTIN
00092644889066
UPC
092644889066
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
1.3 lb (0.6 kg)
Weight per each
1.25
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat