D2139NETP - Lineman'S Fish Tape Pulling Pliers, 9"

Klein Tools

  • $52.66 (Each)
  • $52.66 (Each)

  • $315.96 (Per 6)
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
D2139NETP
Manufacturer
Klein Tools
Manufacturer's Part Number
D213-9NETP
Description
Lineman'S Fish Tape Pulling Pliers, 9"
These High-Leverage Pliers Were Designed Specifically For Fish Tape Pulling. Quickly and Easily Pull 1/8'' or 1/4'' (3 or 6 MM) Flat Steel Fish Tape Without Damaging The Tape. The Hot-Riveted Joint Ensures Smooth Action and No Wobble In The Handle. Precision-Hardened Plier Head and Induction-Hardened Cutting Knives Make This The Tool That Will Be In Your Bag For Life.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112106 - Linemans pliers
UPC/GTIN
092644700569 / 00092644700569
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.66 (Each)
Standard Packaging
$315.96 (Per 6)
Resources
Other Links
 
 
D2139NETP - Other
Images
 
 
D2139NETP - Large Image
 
D2139NETP - Small Image
 
D2139NETP - Large Image
 
D2139NETP - Video
Attachments
 
 
D2139NETP - Specification Sheet
360 Images
 
 
D2139NETP - 360 Image
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
Induction Hardened Steel
Material, Color, and Finish
Handle Color
dark blue
Dimensions and Weight
Overall Length
9.35" (23.7 cm)
Descriptions
Product Type
9" Pliers, Side Cut, Tape Pull
Description
LINEMAN'S FISH TAPE PULLING PLIERS, 9"
extra long description
KLEIN D213-9NETP 9" Pliers, Side Cu
Features
These high-leverage pliers were designed specifically for fish tape pulling. Quickly and easily pull 1/8'' or 1/4'' (3 or 6 mm) flat steel fish tape without damaging the tape. The hot-riveted joint ensures smooth action and no wobble in the handle. Precision-hardened plier head and induction-hardened cutting knives make this the tool that will be in your bag for life.
Long Description
These high-leverage pliers were designed specifically for fish tape pulling. Quickly and easily pull 1/8'' or 1/4'' (3 or 6 mm) flat steel fish tape without damaging the tape. The hot-riveted joint ensures smooth action and no wobble in the handle. Precision-hardened plier head and induction-hardened cutting knives make this the tool that will be in your bag for life.
Additional Information
media
Yes
jaw thickness
0.62" (1.6 cm)
Overall Height
0.75" (1.9 cm)
knife length
0.781" (2 cm)
Jaw Width
1.25" (3.2 cm)
Jaw Length
1.91" (4.9 cm)
Overall Width
2.06" (5.2 cm)
Handle Length
5.41" (13.7 cm)
tether capable
No
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D213-9NETP
GTIN
00092644700569
UPC
092644700569
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Side Cutting Pliers
Packaging
Weight
1.1 lb (0.5 kg)
Weight per each
1.1
Carton
1
Package
6
Uses, Certifications, and Standards
Application
#8 AWG Copper, Aluminum and Other Soft Metals, 1/8" or 1/4" (3.2 or 6.4 mm) Flat Steel Fish Tape
standard
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat