D2288RWB - Diagonal Cutting Pliers

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D2288RWB
Manufacturer
Klein Tools
Manufacturer's Part Number
D2288RWB
Description
Diagonal Cutting Pliers
Klein D2288RWB American Legacy Diag
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112135 - Insulated pliers
UPC/GTIN
092644720253 / 00092644720253
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
D2288RWB - Large Image
 
Small Image - Small Image
 
Large Image - Large Image
 
D2288RWB - Small Image
 
D2288RWB - Video
Other Links
 
 
D2288RWB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Handle Color
Red and White
Dimensions and Weight
Overall Length
8.06" (20 cm)
Descriptions
Long Description
KLEIN D2288RWB American Legacy Diag
Special Features
Limited Edition; American Flag Lasered on Head; Red Pearlescent Dipped Handles
Product Type
American Legacy Diagonal-Cutting Pliers
Description
DIAGONAL CUTTING PLIERS
Additional Information
Overall Height
0.44" (1.1 cm)
jaw thickness
0.81" (2.1 cm)
Jaw Length
0.81" (2.1 cm)
Jaw Width
1.19" (3 cm)
Overall Width
1.94" (4.9 cm)
Handle Length
6" (15.2 cm)
tether capable
No
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D2288RWB
GTIN
00092644720253
UPC
092644720253
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight
9.6 oz (272 g)
Weight per each
0.7
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat