D3026 - Pliers, Curved Needle Nose Pliers, 6-1/2"

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D3026
Manufacturer
Klein Tools
Manufacturer's Part Number
D302-6
Description
Pliers, Curved Needle Nose Pliers, 6-1/2"
Klein Tools Curved Long-Nose Pliers Feature A 70-Degree Bent Nose For Greater Versatility. The Curved Handles Provide Greater Control For Work In Confined Spaces. Knurled Jaws Help Wrap and Loop Wires. Made Of Forged Steel For Maximum Durability.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112134 - Longnose pliers
UPC/GTIN
092644710629 / 00092644710629
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
D3026 - Large Image
 
D3026 - Large Image
 
D3026 - Large Image
 
D3026 - Large Image
 
D3026 - Small Image
 
D3026 - Large Image
 
D3026 - Video
Attachments
 
 
D3026 - Specification Sheet
Other Links
 
 
D3026 - Other
 
D3026 - Other
 
D3026 - Other
 
D3026 - Other
 
D3026 - Other
 
D3026 - Other
 
D3026 - Other
Brochures
 
 
D3026 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Color
Yellow
Dimensions and Weight
Overall Length
7.11" (18.1 cm)
Descriptions
Product Type
Curved Long-Nose Pliers
Long Description
Klein Tools Curved Long-Nose Pliers feature a 70-Degree bent nose for greater versatility. The curved handles provide greater control for work in confined spaces. Knurled jaws help wrap and loop wires. Made of forged steel for maximum durability.
Description
PLIERS, CURVED NEEDLE NOSE PLIERS, 6-1/2"
extra long description
KLEIN D302-6 Curved Long-Nose Plier
Features
Klein Tools Curved Long-Nose Pliers feature a 70-Degree bent nose for greater versatility. The curved handles provide greater control for work in confined spaces. Knurled jaws help wrap and loop wires. Made of forged steel for maximum durability.
Additional Information
Point Diameter
0.094" (0.24 cm)
jaw thickness
0.375" (1 cm)
Jaw Width
0.688" (1.7 cm)
Jaw Length
1.56" (4 cm)
Handle Length
3.58" (9.1 cm)
Jaw Type
CURVED
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D302-6
GTIN
00092644710629
UPC
092644710629
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
4.8 oz (136 g)
Weight per each
0.3
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat