J200028 - Diagonal Cutting Pliers, Heavy-Duty, 8"

Klein Tools

  • $46.58 (Each)
  • $46.58 (Each)

  • $279.48 (Per 6)
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
J200028
Manufacturer
Klein Tools
Manufacturer's Part Number
J2000-28
Description
Diagonal Cutting Pliers, Heavy-Duty, 8"
Diagonal Cutting Plier, Steel Blade Material, Journeyman Handle Material, Light Blue/Black (Handle), Journeyman (Handle), 8-1/8 In Overall Length, 13/16 In Jaw Length, 1-3/16 In Jaw Width, 10.7 Oz
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112114 - Diagonal cut pliers
UPC/GTIN
092644721083 / 00092644721083
Weight per unit
0.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.58 (Each)
Standard Packaging
$279.48 (Per 6)
Resources
Other Links
 
 
J200028 - Other
 
J200028 - Other
 
J200028 - Other
 
J200028 - Other
 
J200028 - Other
 
J200028 - Other
 
J200028 - Other
Images
 
 
J200028 - Large Image
 
J200028 - Large Image
 
J200028 - Large Image
 
J200028 - Small Image
 
J200028 - Large Image
 
J200028 - Video
Specifications Sheets
 
 
J200028 - Specification Sheet
Brochures
 
 
J200028 - Brochure
Attachments
 
 
J200028 - Specification Sheet
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
Steel
Material, Color, and Finish
Blade Material
Steel
Color
Light Blue/Black (Handle)
Finish
Journeyman (Handle)
Handle Material
Journeyman
Handle Color
LIGHT BLUE/BLACK
Dimensions and Weight
Overall Length
8-1/8 in;206.4 mm
Descriptions
Product Type
Diagonal Cutting Pliers Heavy Duty
Diagonal Cutting Plier
Long Description
Diagonal Cutting Plier, Steel Blade Material, Journeyman Handle Material, Light Blue/Black (Handle), Journeyman (Handle), 8-1/8 in Overall Length, 13/16 in Jaw Length, 1-3/16 in Jaw Width, 10.7 oz
Features
The Diagonal Cutting Pliers from Klein Tools feature solid construction and performance for which Klein pliers are known. Short jaws and beveled cutting edges allow for close cutting of wire. They are designed with the rivet closer to the cutting edge for 36% greater cutting and gripping power than other pliers designs. Klein pliers are designed and built to exceptional quality standards in a tradition that dates back to 1857.
Short Description
Diagonal Cutting Pliers Heavy Duty, Steel, Light Blue; Black (Handle)
Special Features
The Diagonal Cutting Pliers From Klein Tools Feature Solid Construction and Performance For Which Klein Pliers Are Known. Short Jaws and Beveled Cutting Edges Allow For Close Cutting Of Wire. They Are Designed With The Rivet Closer to The Cutting Edge For
Description
DIAGONAL CUTTING PLIERS, HEAVY-DUTY, 8"
extra long description
KLEIN J2000-28 Diagonal Cutting Pli
Additional Information
Jaw Length
13/16 in;20.6 mm
Jaw Width
1-3/16 in;30.2 mm
Made in USA
yes
media
Yes
jaw thickness
0.49" (1.2 cm)
Handle Length
4.75" (12.1 cm)
tether capable
No
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
J2000-28
sub brand
Journeyman
GTIN
00092644721083
UPC
092644721083
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Diagonal Cutting Pliers
Packaging
Weight
10.7 oz;303 g
Weight per each
0.67
Carton
1
Package
6
Uses, Certifications, and Standards
Application
ACSR, Screws, Nails, Most Hardened Wire
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat