S6H - Grip-It Strap Wrench, 1-1/2 to 5", 6" L

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S6H
Manufacturer
Klein Tools
Manufacturer's Part Number
S-6H
Description
Grip-It Strap Wrench, 1-1/2 to 5", 6" L
Klein S-6H Grip-It® Strap Wrenches
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112127 - Strap wrenches
UPC/GTIN
092644674013 / 00092644674013
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S6H - Large Image
 
S6H - Large Image
 
S6H - Large Image
 
S6H - Small Image
 
S6H - Video
Other Links
 
 
S6H - Other
 
S6H - Other
Attachments
 
 
S6H - Specification Sheet
Brochures
 
 
S6H - Brochure
360 Images
 
 
S6H - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
6.625 (16.8 cm)Shaft Length3 (7.6 cm)
Descriptions
Product Type
Grip-It® Strap Wrenches 6" L
Long Description
KLEIN S-6H Grip-It® Strap Wrenches
Description
GRIP-IT STRAP WRENCH, 1-1/2 TO 5", 6" L
Features
From Klein Tools, the Grip-It Strap Wrench is completely adjustable to work in the tightest quarters. Solidly constructed of urethane-covered, high-strength belting attached to a lightweight, I-beam handle. The patented, cam-action design permits uniform, high-torque application. The Grip-It Strap Wrench is made to resist scratching, damaging or deforming polished pipe and fittings, plastic pipe and fittings, oil and water filters, glass pipe, PVC conduit, and polished shafts. Also works on alternator belt
Additional Information
Handle Length
6" (15.2 cm)
media
Yes
Manufacturer Information
Manufacturers Part Number
S-6H
Brand
Klein Tools
sub brand
Grip-It
GTIN
00092644674013
UPC
092644674013
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight
3.2 oz (91 g)
Weight per each
0.2
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat