We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
L15T848GC840DX2 - KST

L15T848GC840DX2 - 15W Led T8 48" 40K Line DBL End

Keystone Technologies

  • $11.58 (for 1 Each)
  • $11.58 (1 Each)
  • $289.57 (25 Each)

In-Stock: 934 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    L15T848GC840DX2
    Manufacturer
    Keystone Technologies
    Manufacturer's Part Number
    KT-LED15T8-48GC-840-DX2
    Description
    15W Led T8 48" 40K Line DBL End
    LMP
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Led Lamps & Modules - Shape & Circular Lamps  Mark as Incorrect
    Suggest a New Category
    Classification
    Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
    UNSPSC
    N/A
    UPC/GTIN
    890949016336 / 00890949016336
    Weight per unit
    0.66 LB
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $11.58 (1 Each)
    Carton
    $11.58 (1 Each)
    Standard Packaging
    $289.57 (25 Each)
    Stock Availability
    Nacogdoches
    934 Each (Check another store)
    All Stores
    7,876 Each
    Resources


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Description
    15W LED T8 48" 40K LINE DBL END
    Product Type
    Linear Fluorescent Led Lamp
    Long Description
    LMP
    Manufacturer Information
    Brand
    Keystone Technologies
    Manufacturers Part Number
    KT-LED15T8-48GC-840-DX2
    GTIN
    00890949016336
    UPC
    890949016336
    Taxonomies, Classifications, and Categories
    Category Description
    LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
    Packaging
    Weight per each
    0
    Carton
    1
    Package
    25
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available
    View Store
    37 Carthage
    View Store
    85 Henderson
    View Store
    206 Jacksonville
    View Store
    21 Jasper
    View Store
    54 Lufkin
    View Store
    934 Nacogdoches
    View Store
    7 Palestine

    Distribution Centers

    Location Stock Available
    View Store
    107 Amarillo
    View Store
    283 Atlanta
    View Store
    198 Austin RDC
    View Store
    315 Bossier City
    View Store
    137 DFW RDC
    View Store
    454 Little Rock
    View Store
    273 Longview
    View Store
    41 Lubbock
    View Store
    19 McAllen
    View Store
    35 Phoenix
    View Store
    277 San Antonio RDC
    View Store
    1,103 Tyler
    View Store
    281 West Monroe
    View Store
    201 West Wichita

    A-L

    Location Stock Available
    View Store
    39 Athens
    View Store
    32 Bastrop
    View Store
    50 Benton
    View Store
    23 Borger
    View Store
    79 Bridgeport
    View Store
    11 Brownsville
    View Store
    9 Cedar Park
    View Store
    72 Clovis
    View Store
    52 Conway
    View Store
    149 Dallas
    View Store
    550 Denton
    View Store
    12 Dumas
    View Store
    75 El Dorado
    View Store
    6 Enid
    View Store
    35 Georgetown
    View Store
    31 Greenville
    View Store
    17 Hot Springs
    View Store
    12 Kerrville
    View Store
    40 Kilgore
    View Store
    42 Killeen

    M-Z

    Location Stock Available
    View Store
    25 Magnolia
    View Store
    212 Marble Falls
    View Store
    56 Marshall
    View Store
    45 McKinney
    View Store
    193 Monroe
    View Store
    178 Mt. Pleasant
    View Store
    6 N. San Antonio
    View Store
    8 New Braunfels
    View Store
    100 North Austin
    View Store
    13 Paris
    View Store
    20 Pine Bluff
    View Store
    42 Plano
    View Store
    3 Pleasanton
    View Store
    25 Rome
    View Store
    22 Roswell
    View Store
    14 Round Rock
    View Store
    110 Ruston
    View Store
    32 San Antonio
    View Store
    70 San Marcos
    View Store
    25 Searcy
    View Store
    59 Shreveport
    View Store
    59 Sulphur Springs
    View Store
    6 Temple
    View Store
    19 Terrell
    View Store
    23 Uvalde
    View Store
    52 Waxahachie
    View Store
    29 West Dallas
    View Store
    26 Wichita


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for L15T848GC840DX2

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

MM420C - 1G 2-3/4" In Use Cover - Hubbell--Raco

From Hubbell--Raco,
1G 2-3/4" In Use Cover

$12.14
Per Each
Item Details

GRC58 - 5/8" Ground Rod Clamp - Nsi Industries

From Nsi Industries,
5/8" Ground Rod Clamp

$341.03
Per 100 Each
Item Details

AL9V6J - 9V Ultrapro Alk Bty 6PK - Rayovac Corporation

From Rayovac Corporation,
9V Ultrapro Alk Bty 6PK

$177.03
Per 100 Each
Item Details



CHSPT2SURGE - Protection Device - Eaton Corp

From Eaton Corp,
Protection Device

$74.51
Per Each
Item Details

CHSPFMKIT - Ac Flush Mount Kit - Eaton Corp

From Eaton Corp,
Ac Flush Mount Kit

$41.91
Per Each
Item Details

TWRSGF15W - Gfci TWR Self Test Duplex 15A 125V WH - Eaton Wiring Devices

From Eaton Wiring Devices,
Gfci TWR Self Test Duplex 15A 125V WH

$1,549.00
Per 100 Each
Item Details