We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
L15T848GC850DX2 - KST

L15T848GC850DX2 - 15W Led T8 48" 50K Line DBL End

Keystone Technologies

  • $11.58 (for 1 Each)
  • $11.58 (1 Each)
  • $289.57 (25 Each)

In-Stock: 982 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    L15T848GC850DX2
    Manufacturer
    Keystone Technologies
    Manufacturer's Part Number
    KT-LED15T8-48GC-850-DX2
    Description
    15W Led T8 48" 50K Line DBL End
    LMP
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Led Lamps & Modules - Shape & Circular Lamps  Mark as Incorrect
    Suggest a New Category
    Classification
    Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
    UNSPSC
    N/A
    UPC/GTIN
    890949016343 / 00890949016343
    Weight per unit
    0.66 LB
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $11.58 (1 Each)
    Carton
    $11.58 (1 Each)
    Standard Packaging
    $289.57 (25 Each)
    Stock Availability
    Nacogdoches
    982 Each (Check another store)
    All Stores
    8,741 Each
    Resources


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Description
    15W LED T8 48" 50K LINE DBL END
    Product Type
    Linear Fluorescent Led Lamp
    Long Description
    LMP
    Manufacturer Information
    Brand
    Keystone Technologies
    Manufacturers Part Number
    KT-LED15T8-48GC-850-DX2
    GTIN
    00890949016343
    UPC
    890949016343
    Taxonomies, Classifications, and Categories
    Category Description
    LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
    Packaging
    Weight per each
    0
    Carton
    1
    Package
    25
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available
    View Store
    63 Carthage
    View Store
    32 Henderson
    View Store
    286 Jacksonville
    View Store
    102 Jasper
    View Store
    57 Lufkin
    View Store
    982 Nacogdoches
    View Store
    107 Palestine

    Distribution Centers

    Location Stock Available
    View Store
    468 Amarillo
    View Store
    25 Atlanta
    View Store
    798 Austin RDC
    View Store
    142 Bossier City
    View Store
    114 DFW RDC
    View Store
    177 Little Rock
    View Store
    239 Lubbock
    View Store
    25 Phoenix
    View Store
    326 San Antonio RDC
    View Store
    856 Tyler
    View Store
    192 West Monroe
    View Store
    359 West Wichita

    A-L

    Location Stock Available
    View Store
    121 Athens
    View Store
    122 Bastrop
    View Store
    25 Borger
    View Store
    200 Bridgeport
    View Store
    7 Cedar Park
    View Store
    79 Conway
    View Store
    91 Dallas
    View Store
    24 Denton
    View Store
    15 Dumas
    View Store
    171 El Dorado
    View Store
    4 Enid
    View Store
    76 Gainesville
    View Store
    27 Georgetown
    View Store
    3 Hot Springs
    View Store
    217 Kerrville
    View Store
    11 Kilgore
    View Store
    115 Killeen

    M-Z

    Location Stock Available
    View Store
    25 Magnolia
    View Store
    74 Marble Falls
    View Store
    54 Marshall
    View Store
    38 McKinney
    View Store
    22 Monroe
    View Store
    145 Mt. Pleasant
    View Store
    11 N. San Antonio
    View Store
    5 New Braunfels
    View Store
    19 Paris
    View Store
    148 Pine Bluff
    View Store
    27 Plainview
    View Store
    26 Rome
    View Store
    46 Roswell
    View Store
    25 Round Rock
    View Store
    52 Russellville
    View Store
    97 Ruston
    View Store
    66 San Antonio
    View Store
    9 San Marcos
    View Store
    358 Searcy
    View Store
    55 Shreveport
    View Store
    50 Stuttgart
    View Store
    67 Sulphur Springs
    View Store
    270 Temple
    View Store
    95 Terrell
    View Store
    32 Uvalde
    View Store
    83 Waco
    View Store
    84 Waxahachie
    View Store
    11 West Dallas
    View Store
    25 West Ft. Worth
    View Store
    64 Wichita


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for L15T848GC850DX2

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

EMT12 - 1/2" Emt Conduit - Conduit

From Conduit,
1/2" Emt Conduit

$44.80
Per 100 Feet
Item Details

EMT34 - 3/4" Emt Conduit - Conduit

From Conduit,
3/4" Emt Conduit

$83.28
Per 100 Feet
Item Details

THHN12STWH500 - THHN 12 STR White 500 - Copper

From Copper,
THHN 12 STR White 500

$119.85
Per 1,000 Feet
Item Details



CHF120 - 1P 20A 120V Breaker W/ Trip Flag - Eaton Corp

From Eaton Corp,
1P 20A 120V Breaker W/ Trip Flag

$8.34
Per Each
Item Details

KTDDSLEDT842L - 2L 4' Non-Ballasted Strip - Keystone Technologies

From Keystone Technologies,
2L 4' Non-Ballasted Strip

$22.99
Per Each
Item Details

521711234E - 4SQ 2-1/8D BXW/1/2&3/4 Ko - Thomas & Betts

From Thomas & Betts,
4SQ 2-1/8D BXW/1/2&3/4 Ko

$199.55
Per 100 Each
Item Details