LED255T5H048GC50 - 25W Led T5HO 48" 50K GLS

Keystone Technologies

  • $15.17 (Each)
  • $15.17 (Each)

  • $379.25 (Per 25)
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
LED255T5H048GC50
Manufacturer
Keystone Technologies
Manufacturer's Part Number
KT-LED25.5T5HO-48GC-850-S-CP
Description
25W Led T5HO 48" 50K GLS
T5 Led Lamp, 5000 K, 3300 LM Brightness (Lumens), 25 W, 120 to 277 V Ac, Glass Material, 50000+ H Average Life, G5 Miniature Bi-Pin Base, Non Dimmable, 0.69 In Diameter, 45.20 In Length, >0.9 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 5 Yr Warranty
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/GTIN
890949013137 / 00890949013137
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.17 (Each)
Standard Packaging
$379.25 (Per 25)
Resources
Specifications Sheets
 
 
LED255T5H048GC50 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
T5
Wattage
25 W
Voltage Rating
120 to 277 V ac
Material
Glass
Material, Color, and Finish
Color Rendering Index
>80
color temperature
5000 k
Base Type
G5 Miniature Bi-Pin
Color Temperature in Kelvin
5000
Dimensions and Weight
Diameter
0.69 in
Length
45.20 in
Descriptions
Description
25W LED T5HO 48" 50K GLS
Product Type
T5 LED Lamp
Short Description
T5 LED Lamp, 5000K, 3300 lm, 25W
Long Description
T5 LED Lamp, 5000 K, 3300 lm Brightness (Lumens), 25 W, 120 to 277 V ac, Glass Material, 50000+ h Average Life, G5 Miniature Bi-Pin Base, Non Dimmable, 0.69 in Diameter, 45.20 in Length, >0.9 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 5 yr Warranty
Additional Information
Environmentally Friendly: No Mercury Used;Instant Startup;100+ Lumens per Watt
extra long description
LINEAR, INSTANT START TYPE; 45.2 INCH; UL (CANADA AND US), UL, NSF/ANSI, ETL, DLC APPROVAL; FOOD EQUIPMENT, SPLASH ZONE, DRY AND DAMP LOCATION APPLICATION; 0.69 INCH DIAMETER; 25.5 WATT WATTAGE; LED TUBE; G5 MINIATURE 2-PIN BASE TYPE; 50000 LIFE IN HOUR; T5 SHAPE DESIGNATION; 3300 LUMEN INTENSITY; 5000; 80 COLOR RENDERING INDEX; FROSTED GLASS FINISH; 240 DEGREE BEAM SPREAD ANGLE; SMARTDRIVE BRAND; ROHS COMPLIANT; SHATTER PROOF COATED GLASS; SYSTEM WATTAGE 28.5 WATT; EFFICACY 129 LUMEN PER WATT; LIGHT SPREA
Commodity Description
Led Linear Fluorescent Straight, U-Shape & Circular Lamps
Additional Information
Brightness (Lumens)
3300 lm
average life
50000+ h
Power Factor
>0.9
Minimum Operating Temperature
-20 °C;-4 °F
Maximum Operating Temperature
+45 °C;+113 °F
Warranty
5 yr
Standards Met
ETL Listed;DLC Listed;cULus Listed;RoHS Compliant;ETL Sanitation Listed;NSF/ANSI Standard 2
package quantity
25 PK
Beam Spread Angle
240 Degree
Intensity
3300 Lumen
Glass Finish
FROSTED
Item
LED Tube
Manufacturer Information
Brand
Keystone Technologies
Manufacturers Part Number
KT-LED25.5T5HO-48GC-850-S-CP
Model
800
GTIN
00890949013137
UPC
890949013137
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Type
Linear, Instant Start
Packaging
Weight per each
0.48
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Food Equipment, Splash Zone, Dry and Damp Location
Approval
UL (Canada and US), UL, NSF/ANSI, ETL, DLC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat