0KLK010.T - 10A 600V Fa Midget Fuse

Littelfuse

  • $38.58 (Each)
  • $38.58 (Each)

  • $385.80 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
0KLK010.T
Manufacturer
Littelfuse
Manufacturer's Part Number
KLK010
Description
10A 600V Fa Midget Fuse
Fast-Acting, High-Interrupting Capacity, Current-Limiting Type Fuse. Especially Suited For Control Circuits, Street Lighting, H.I.D. Lighting, Computers, and Other Applications Without High Inrush Currents.
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/GTIN
079458250657 / 00079458250657
Weight per unit
0.0016 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.58 (Each)
Standard Packaging
$385.80 (Per 10)
Resources
Images
 
 
0KLK010.T - Large Image
 
0KLK010.T - Small Image
Attachments
 
 
0KLK010.T - Specification Sheet
Other Links
 
 
0KLK010.T - Other
 
0KLK010.T - Other
 
0KLK010.T - Other
 
0KLK010.T - Other
Brochures
 
 
0KLK010.T - Brochure
Tech Bulletins
 
 
0KLK010.T - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
100kA @600 VAC 50kA @500 VDC
Voltage Rating
600
Descriptions
Description
10A 600V FA MIDGET FUSE
Product Type
Fus 600V F/A Midget 10a
extra long description
L-FSE KLK010 FUS 600V F/A MIDGET 10
Long Description
Fast-acting, high-interrupting capacity, current-limiting type fuse. Especially suited for control circuits, street lighting, H.I.D. lighting, computers, and other applications without high inrush currents.
Special Features
RoHS
Manufacturer Information
Brand
Littelfuse
Manufacturers Part Number
KLK010
sub brand
KLK Series
GTIN
00079458250657
UPC
079458250657
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
Fast-Acting
Packaging
Weight per each
0.0016
Carton
1
Package
10
Uses, Certifications, and Standards
Application
control circuits
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat