0FL1LEDP150KMV - 21W Led FLD KNCKL MNT BRZ

Lithonia Lighting

  • $179.99 (Each)
  • $179.99 (Each)
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
0FL1LEDP150KMV
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
OFL1 LED P1 50K MVOLT THK DDBX
Description
21W Led FLD KNCKL MNT BRZ
Led Floodlight, Die-Cast Aluminum, 120 to 277 V, 21 W, 70 to 150 W (Metal Halide Flood), 70, 2333 LM Brightness (Lumens), 5000 K, Thermoset Powder Coat, Bronze, 7-1/16 In Length, 8-5/16 In Width, 6-7/8 In Height, Knuckle Mount, +104 °F Operating Temperature, +32 °F Operating Temperature, 50000 H Average Life, 5 Yr Warranty, 5 LB
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
889804467147 / 00889804467147
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$179.99 (Each)
Carton
$179.99 (Each)
Resources
Images
 
 
0FL1LEDP150KMV - Small Image
 
0FL1LEDP150KMV - Large Image
 
0FL1LEDP150KMV - Large Image
 
0FL1LEDP150KMV - Large Image
Attachments
 
 
0FL1LEDP150KMV - Specification Sheet
Other Links
 
 
0FL1LEDP150KMV - Other
Specifications Sheets
 
 
0FL1LEDP150KMV - Specification Sheet
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
Die-Cast Aluminum
Voltage Rating
120 to 277 v
Wattage
21 W
Current Rating
0.21 A @ 120 V;0.12 A @ 208 V;0.11 A @ 240 V;0.1 A @ 277 V
Lamp Type
LED
Material, Color, and Finish
Color Rendering Index
70
color temperature
5000 k
Finish
Thermoset Powder Coat
Color
Bronze
Dimensions and Weight
Length
7-1/16 in;18 cm
Width
8-5/16 in;21.1 cm
Height
6-7/8 in;17.4 cm
Descriptions
Product Type
Led Floodlight
Long Description
LED Floodlight, Die-Cast Aluminum, 120 to 277 V, 21 W, 70 to 150 W (Metal Halide Flood), 70, 2333 lm Brightness (Lumens), 5000 K, Thermoset Powder Coat, Bronze, 7-1/16 in Length, 8-5/16 in Width, 6-7/8 in Height, Knuckle Mount, +104 °F Operating Temperature, +32 °F Operating Temperature, 50000 h Average Life, 5 yr Warranty, 5 lb
Features
The OFL1 LED floodlights from Lithonia Lighting deliver the best value in lighting, from a brand you can trust. Delivering up to 4,400 lumens, the OFL1 LED floodlights are the ideal solution to replace up to 150W metal halide floodlights. Product features include an integral visor as well as knuckle and yoke mounting options.With an expected service life of over 13 years, this product is built to last. Superior performance and robust design make this product suitable for any general purpose floodlighting a
Short Description
LED Floodlight, Die-Cast Aluminum, 120 to 277 V, 45W
Description
21W LED FLD KNCKL MNT BRZ
Additional Information
Equivalent Wattage
70 to 150 W (Metal Halide Flood)
Brightness (Lumens)
2333 lm
Maximum Operating Temperature
+104 °F;40 °C
Mounting Type
Knuckle Mount
Minimum Operating Temperature
+32 °F;0 °C
average life
50000 h
Warranty
5 yr
Standards Met
UL Certified;DesignLights Consortium(R) (DLC) Qualified
package quantity
1 ct
ip rating
IP65
pallet quantity
192
Fixture Type
Flood Light
Manufacturer Information
Manufacturers Part Number
OFL1 LED P1 50K MVOLT THK DDBX
Brand
Lithonia Lighting
GTIN
00889804467147
UPC
889804467147
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Flood Light
Availability
Manufacturer Status
Inactive
Packaging
Weight
5 lb;2.27 kg
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Application
Heavy Commercial and Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat