EPANL2440L40K - *Delisted* 39W 2X4 Led FLT PNL 40K 4000LM

Lithonia Lighting

  • $110.99 (Each)
  • $110.99 (Each)
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
EPANL2440L40K
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
EPANL2440L40K
Description
*Delisted* 39W 2X4 Led FLT PNL 40K 4000LM
Led Edge-Lit Flat Panel, 120 to 277 V, 38.9 W, Aluminum, White, 4000 K, >80, 60000 H Average Life, Dimmable, 4351 LM Brightness (Lumens), 2 FT Length, 4 FT Width, 2.19 In Height, 24.25 LB
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Surface Architectural & SP Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
190887602715 / 00190887602715
Weight per unit
22.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$110.99 (Each)
Resources
Attachments
 
 
EPANL2440L40K - Specification Sheet
 
EPANL2440L40K - Specification Sheet
Images
 
 
EPANL2440L40K - Small Image
 
EPANL2440L40K - Large Image
 
EPANL2440L40K - Large Image
 
EPANL2440L40K - Large Image
Other Links
 
 
EPANL2440L40K - Other
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
120 to 277 v
Material
Aluminum
Lamp Type
LED
Wattage
39
Material, Color, and Finish
Color
White
Color Rendering Index
>80
color temperature
4000 K
Dimensions and Weight
Length
2 ft
Width
4 ft
Height
2.19 in;55.5 mm
Descriptions
Product Type
LED Flat Panel
LED Edge-Lit Flat Panel
Long Description
LED Edge-Lit Flat Panel, 120 to 277 V, 38.9 W, Aluminum, White, 4000 K, >80, 60000 h Average Life, Dimmable, 4351 lm Brightness (Lumens), 2 ft Length, 4 ft Width, 2.19 in Height, 24.25 lb
Features
The EPANL is a visually stunning, ultra low-profile, easy to install luminaire. The fully luminous lens provides a glare free solution that creates a comfortable environment. Dimming capabilities allow you to create the right amount of light for the space or task and networked control options aid in meeting energy codes and qualifying for rebates. EPANL is ideal for healthcare, retail, schools, offices and other commercial applications.
Short Description
LED Flat Panel, 38.9 W, Aluminum
Special Features
The Epanl Is a Visually Stunning, Low Profile, Easy to Install Luminaire. the Fully Luminous Lens Provides a Glare Free Solution Creating a Very Comfortable Environment. Add in Standard 0-10v Dimming and You Can Create the Right Amount of Light for the S
Description
*DELISTED* 39W 2X4 LED FLT PNL 40K 4000LM
Additional Information
Total Wattage
38.9 W
average life
60000 h
dimmable
Yes
Brightness (Lumens)
4351 lm
includes
Integral T-Bar Clip
ip rating
IP5X
Standards Met
CSA Certified;IC Rated;DLC Listed Premium
package quantity
26 PL;1 CT
pallet quantity
13
lumens
4,351
Fixture Type
Flat Panel
Manufacturer Information
Manufacturers Part Number
EPANL2440L40K
Brand
Lithonia Lighting
GTIN
00190887602715
UPC
190887602715
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Flat Panel
Availability
Manufacturer Status
Inactive
Packaging
Weight
24.25 lb
Weight per each
22.4
Carton
1
Uses, Certifications, and Standards
Application
Education;Healthcare;Offices & Banks;Retail
standard
CSA, DLC Standard, IC, IP5X
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat