EPANL2440L50K - 39W 2X4 Led FLT PNL 50K

Lithonia Lighting

  • $133.22 (Each)
  • $133.22 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EPANL2440L50K
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
EPANL 24 40L 50K
Description
39W 2X4 Led FLT PNL 50K
00191723812312|0191723|191723812312|19172381231|81231|Epanl 24 40L 50K|EPANL2440L50K|Epanl-24-40L-50K|Flat Panel|Acuity Brands Epanl 24 40L 50K|Acuity Brands EPANL2440L50K|Acuity Brands Epanl-24-40L-50K|Lithonia Epanl 24 40L 50K|Lithonia EPANL2440L50K|Lithonia Epanl-24-40L-50K|Lithonia Lighting Epanl 24 40L 50K|Lithonia Lighting EPANL2440L50K|Lithonia Lighting Epanl-24-40L-50K|Lithonialighting Epanl 24 40L 50K|Lithonialighting EPANL2440L50K|Lithonialighting Epanl-24-40L-50K
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Surface Architectural & SP Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
191723812312 / 00191723812312
Weight per unit
22.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$133.22 (Each)
Carton
$133.22 (Each)
Resources
Attachments
 
 
EPANL2440L50K - Specification Sheet
Images
 
 
EPANL2440L50K - Small Image
 
EPANL2440L50K - Large Image
Other Links
 
 
EPANL2440L50K - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
39
Lamp Type
LED - Static
Material, Color, and Finish
Color
White
Descriptions
extra long description
LITH EPANL 24 40L 50K Flat Panel
Description
39W 2X4 LED FLT PNL 50K
Product Type
Flat Panel
Long Description
00191723812312|0191723|191723812312|19172381231|81231|EPANL 24 40L 50K|EPANL2440L50K|EPANL-24-40L-50K|Flat Panel|Acuity Brands EPANL 24 40L 50K|Acuity Brands EPANL2440L50K|Acuity Brands EPANL-24-40L-50K|LITHONIA EPANL 24 40L 50K|LITHONIA EPANL2440L50K|LITHONIA EPANL-24-40L-50K|Lithonia Lighting EPANL 24 40L 50K|Lithonia Lighting EPANL2440L50K|Lithonia Lighting EPANL-24-40L-50K|LithoniaLighting EPANL 24 40L 50K|LithoniaLighting EPANL2440L50K|LithoniaLighting EPANL-24-40L-50K
Additional Information
pallet quantity
26
lumens
4,000
Fixture Type
Flat Panel
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
EPANL 24 40L 50K
GTIN
00191723812312
UPC
191723812312
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Flat Panel
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
22.4
Carton
1
Uses, Certifications, and Standards
standard
CSA, DLC Premium, DLC Standard
Application
Education, Healthcare, Hospitality, Offices & Banks, Retail
Mounting
Recessed, Surface
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat