AY10PHIV - Ariadni 1000W SP Ivory

Lutron

  • $55.66 (Each)
  • $55.66 (Each)

  • $333.96 (Per 6)
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
AY10PHIV
Manufacturer
Lutron
Manufacturer's Part Number
AY-10PH-IV
Description
Ariadni 1000W SP Ivory
Ariadni Dimmer, Incandescent/Halogen, Single-Pole, Preset, 120V/1000W Clamshell Packaging In Ivory
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557690041 / 00027557690041
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.66 (Each)
Standard Packaging
$333.96 (Per 6)
Resources
Images
 
 
AY10PHIV - Video
 
AY10PHIV - Large Image
 
AY10PHIV - Small Image
Other Links
 
 
AY10PHIV - Other
 
AY10PHIV - Other
 
AY10PHIV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Wattage
1000.000000000000000
Voltage Rating
120
insulation
Plastic
Material
Plastic/Metal
actuator
Toggle Switch
connection
Wire Leads
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Size
4.60 x 2.86
Descriptions
Product Type
Ariadni 1000W Preset Iv CLM
Long Description
Ariadni Dimmer, Incandescent/Halogen, Single-pole, preset, 120V/1000W clamshell packaging in ivory
Special Features
Controls 1000 W incandescent or halogen loads. Toggle turn lights on/off. Slide up to brighten, down to dim.
extra long description
LUT AY-10PH-IV ARIADNI 1000W PRESET
Description
ARIADNI 1000W SP IVORY
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
AY-10PH-IV
Brand
Lutron
GTIN
00027557690041
UPC
027557690041
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Preset dimmer, single-pole, clamshell packaging
Packaging
Weight per each
0.3
Carton
1
Package
6
Uses, Certifications, and Standards
Operating Temperature
32 to 104
Frequency Rating
50 to 60
environmental conditions
Indoor use only
Application
Lighting Control
Enclosure
Plastic
standard
UL, cUL
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat