AY603PHWH - Ariadni 600W 3WY White Clam

Lutron

  • $20.93 (Each)
  • $20.93 (Each)

  • $125.58 (Per 6)
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
AY603PHWH
Manufacturer
Lutron
Manufacturer's Part Number
AY-603PH-WH
Description
Ariadni 600W 3WY White Clam
Dimmer Light, Toggle Switch Type, 6000 W, 50 to 60 HZ, Motion Sensor, Wall Mount, 2.86 In Length, 4.60 In Height, White, +0 °C Operating Temperature, +40 °C Operating Temperature, 0.25 LB/Ea
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557690010 / 00027557690010
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.93 (Each)
Standard Packaging
$125.58 (Per 6)
Resources
Installation Sheets
 
 
AY603PHWH - Installation Sheet
 
AY603PHWH - Installation Sheet
Attachments
 
 
AY603PHWH - Specification Sheet
 
AY603PHWH - Specification Sheet
Images
 
 
AY603PHWH - Small Image
 
AY603PHWH - Large Image
 
AY603PHWH - Large Image
Other Links
 
 
AY603PHWH - Other
 
AY603PHWH - Other
 
AY603PHWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120
amperage rating
48.000 48.000
Wattage
600
Material
METAL/PLASTIC
insulation
Plastic
connection
Screw Terminal
actuator
Toggle Switch
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
2.86 in;73 mm
Height
4.60 in;117 mm
Size
4.60 in (117 mm) x 2.86 in (73 mm)
Descriptions
Product Type
Dimmer Light
Long Description
Dimmer Light, Toggle Switch Type, 6000 W, 50 to 60 Hz, Motion Sensor, Wall Mount, 2.86 in Length, 4.60 in Height, White, +0 °C Operating Temperature, +40 °C Operating Temperature, 0.25 lb/EA
Short Description
Dimmer Light Toggle Switch, 6000W, White, 3W
Special Features
Controls 600 W incandescent or halogen loads. Toggle turn lights on/off. Slide up to brighten, down to dim.
Description
ARIADNI 600W 3WY WHITE CLAM
Additional Information
Switch Type
Toggle
Power Rating
6000 W
Sensor Type
Motion Sensor
Minimum Operating Temperature
+0 °C
Mounting Type
Wall Mount
Maximum Operating Temperature
+40 °C
package quantity
1 CA;6 PK
Coil Voltage
48.000 48.000
Manufacturer Information
Manufacturers Part Number
AY-603PH-WH
sub brand
Ariadni(R)
Brand
Lutron
GTIN
00027557690010
UPC
027557690010
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Preset dimmer, 3-way, clamshell packaging
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight
0.25 lb/EA
Weight per each
0.25
Carton
1
Package
6
Uses, Certifications, and Standards
Operating Temperature
32 to 104 F (0 to 40 C)
Frequency Rating
50-60
environmental conditions
Indoor use only
Application
Lighting Control
Enclosure
Plastic
standard
UL, cUL
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat