CW1LA - Claro Wallplate 1 Gang Light Almond

Lutron

  • $6.12 (Each)
  • $6.12 (Each)

  • $73.44 (Per 12)
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
CW1LA
Manufacturer
Lutron
Manufacturer's Part Number
CW-1-LA
Description
Claro Wallplate 1 Gang Light Almond
Claro Wallplate, Gloss Finish, Single-Gang In Light Almond
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
027557511735 / 00027557511735
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.12 (Each)
Standard Packaging
$73.44 (Per 12)
Resources
Images
 
 
CW1LA - Large Image
 
CW1LA - Large Image
 
CW1LA - Large Image
 
CW1LA - Large Image
 
CW1LA - Large Image
 
CW1LA - Large Image
 
CW1LA - Small Image
Attachments
 
 
CW1LA - Specification Sheet
Other Links
 
 
CW1LA - Other
 
CW1LA - Other
 
CW1LA - Other
360 Images
 
 
CW1LA - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Plastic
Material
Plastic
Material, Color, and Finish
Color
Light Almond
Dimensions and Weight
Thickness
0.300000000000000
Size
4.69 x 2.94
Descriptions
Features
Claro decorative wall plates are a simple and elegant solution designed to match your existing decorator opening dimmers, switches and accessories. They feature a clean appearance with no visible screws and mount flush to the wall. Claro wall plates are oversized to hide gaps around wall boxes and attach securely and snugly in place regardless of the wall condition. Claro wall plates are easy to install. Simply separate the front and back plates, attach the back plate to the wall with the screws provided a
Product Type
Claro Wallplate 1 GNG Light
extra long description
LUT CW-1-LA CLARO WALLPLATE 1 GNG L
Description
CLARO WALLPLATE 1 GANG LIGHT ALMOND
Long Description
Claro Wallplate, Gloss Finish, Single-gang in light almond
Special Features
For one Maestro, Maestro IR, Vive Maestro Wireless, Maestro Wireless, Caseta Wireless, Pico Wireless, Diva, Skylark Contour, Skylark, and Lumea controls and Claro and Satin Colors accessories
Additional Information
orientation
Vertical
Manufacturer Information
Manufacturers Part Number
CW-1-LA
Brand
Lutron
GTIN
00027557511735
UPC
027557511735
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
1-gang wallplate
Packaging
Weight per each
0.1
Carton
1
Package
12
Uses, Certifications, and Standards
standard
NOM
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat