PJ22BGLAL01 - Pico RF 434 W Led 2B Gloss Light Almond Light Icon

Lutron

  • $65.26 (Each)
  • $65.26 (Each)
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
PJ22BGLAL01
Manufacturer
Lutron
Manufacturer's Part Number
PJ2-2B-GLA-L01
Description
Pico RF 434 W Led 2B Gloss Light Almond Light Icon
Lutron 2-Button Pico Smart Remote, With Light Icons - Light Almond
Slang Terms

Suggest a New Term
Categories
Controls, Dimmers, & Sensors - Lighting Controls Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
52161525 - Remote control
UPC/GTIN
784276067225 / 00784276067225
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.26 (Each)
Resources
Images
 
 
PJ22BGLAL01 - Large Image
 
PJ22BGLAL01 - Large Image
 
PJ22BGLAL01 - Large Image
 
PJ22BGLAL01 - Large Image
 
PJ22BGLAL01 - Large Image
 
PJ22BGLAL01 - Small Image
 
PJ22BGLAL01 - Video
Other Links
 
 
PJ22BGLAL01 - Other
 
PJ22BGLAL01 - Other
 
PJ22BGLAL01 - Other
 
PJ22BGLAL01 - Other
Attachments
 
 
PJ22BGLAL01 - Specification Sheet
360 Images
 
 
PJ22BGLAL01 - 360 Image
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
Plastic/Metal
Material, Color, and Finish
Color
Light Almond
Dimensions and Weight
Depth
0.31
Width
1.3
Length
2.6
Descriptions
Features
Lutron Pico Smart Remotes are a convenient way to provide wireless control for devices within Lutron Residential systems such as: Caseta Wireless, RA 2 Select, RadioRA 3 and HomeWorks; as well as Commercial systems like Lutron’s Vive Wireless. This 2-button Pico features pre-engraved light icons and can turn lights On/Off from anywhere in the room. These remotes are battery operated (CR2032 included) and have a 10-year battery life. You can use the Pico as a handheld remote, mount it on a wall or attach it
Long Description
Lutron 2-Button Pico Smart Remote, with Light Icons - Light Almond
Special Features
Flexible and easy to use device that allows the user to control Lutron wireless load-control devices from anywhere in the space. Battery-operated control requires no external power or communication wiring. Provides control for Caseta Wireless controls, Energi Savr Node, Quantum, and myRoom systems via a QS sensor module, Maestro Wireless and PowPak module Vive systems, Grafik Eye QS, Homeworks QS, and Maestro Wireless, wireless systems, PowPak modules, RadioRA 2 systems, Serena RF remote control shades, an
Product Type
2-Button Pico Smart Remote Light Almond
extra long description
LUT PJ2-2B-GLA-L01 2-Button Pico Sm
Description
PICO RF 434 W LED 2B GLOSS LIGHT ALMOND LIGHT ICON
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
PJ2-2B-GLA-L01
Brand
Lutron
GTIN
00784276067225
UPC
784276067225
Taxonomies, Classifications, and Categories
Type
Wireless remote control
Category Description
Miscellaneous residential devices
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
standard
FCC, IC, COFETEL, SUTEL, ANATEL
Application
Lighting Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat