U44130 - 200A 1PH 4T Ug Sidewire Ringless Meter SKT

Milbank

  • $201.28 (Each)
  • $201.28 (Each)
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
U44130
Manufacturer
Milbank
Manufacturer's Part Number
U4413-O
Description
200A 1PH 4T Ug Sidewire Ringless Meter SKT
Meter Socket, 200 A, 15.25 In Overall Height, 4.5 In Overall Length, Surface Mount, Plain Top Hub, 1 Phase, 13 In Overall Width, 4 Jaws, 600 V Ac, Horn Bypass, 15 LB/Ea
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Commercial Single Meter Socket Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572290761 / 00784572290761
Weight per unit
15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$201.28 (Each)
Resources
Images
 
 
U44130 - Large Image
 
U44130 - Small Image
 
U44130 - Large Image
 
U44130 - Large Image
 
U44130 - Large Image
 
U44130 - Large Image
 
U44130 - Large Image
 
U44130 - Large Image
 
U44130 - Large Image
 
U44130 - Large Image
Attachments
 
 
U44130 - Specification Sheet
Other Links
 
 
U44130 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Number of Phases
1
Voltage Rating
600 V ac
Phase
1
amperage rating
200 Continuous Ampere
insulation
Glass Polyester
Dimensions and Weight
Overall Length
4.5 in
Size
4.5L x 13W x 15.25H
Descriptions
Description
200A 1PH 4T UG SIDEWIRE RINGLESS METER SKT
Long Description
Meter Socket, 200 A, 15.25 in Overall Height, 4.5 in Overall Length, Surface Mount, Plain Top Hub, 1 Phase, 13 in Overall Width, 4 Jaws, 600 V ac, Horn Bypass, 15 lb/EA
Short Description
Meter Socket, 200 A, Plain Top, 1 PH, 5 Jaws
Product Type
Meter Socket
extra long description
MILB U4413-O 200A 4T RL SWY UG 2907
Also Known As...
Meter Socket
Meter Box
Additional Information
accessory type
Meter Socket
Overall Height
15.25 in
Mounting Type
Surface Mount
Enclosure Type
Nema 3R
Hub Type
Plain Top
Overall Width
13 in
Number of Jaws
4
Bypass Type
Horn Bypass
Standards Met
Ul Listed
package quantity
1 ct
cutout size
No Main Breaker
Cable Entry
Underground with Side Wireway
Manufacturer Information
Manufacturers Part Number
U4413-O
Brand
MILBANK
GTIN
00784572290761
UPC
784572290761
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Ringless Meter Socket
Packaging
Weight
15 lb/EA
Weight per each
15
Carton
1
Uses, Certifications, and Standards
Application
Commercial
Frequency Rating
60
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Mounting
Surface Mount
standard
UL Listed;Type 3R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat