U7262RLTG - 150A 1PH Oh 4T Meter Socket

Milbank

  • $88.36 (Each)
  • $88.36 (Each)

  • $353.44 (Per 4)
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
U7262RLTG
Manufacturer
Milbank
Manufacturer's Part Number
U7262-RL-TG
Description
150A 1PH Oh 4T Meter Socket
Meter Socket, 150 A, 15-1/2 In Overall Height, 8 In Overall Width, 4-1/8 In Overall Length, Surface Mount, 1 Phase, Small Opening Hub, 4 Jaws, 600 V Ac, #6 Awg to 350 Kcmil Wire Size, Overhead/Underground Feed, 10.25 LB
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Residential Single Meter Socke Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572140479 / 00784572140479
Weight per unit
10.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.36 (Each)
Carton
$353.44 (Per 4)
Standard Packaging
$88.36 (Each)
Resources
Images
 
 
U7262RLTG - Large Image
 
U7262RLTG - Small Image
 
U7262RLTG - Large Image
 
U7262RLTG - Large Image
 
U7262RLTG - Large Image
 
U7262RLTG - Large Image
 
U7262RLTG - Large Image
 
U7262RLTG - Large Image
 
U7262RLTG - Large Image
 
U7262RLTG - Large Image
Attachments
 
 
U7262RLTG - Specification Sheet
Other Links
 
 
U7262RLTG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
1
Voltage Rating
600 V ac
Wire Size
#6 AWG to 350 kcmil
Current Rating
150 A
Phase
1
amperage rating
150 Continuous Ampere
insulation
Glass Polyester
Dimensions and Weight
Overall Length
4-1/8 in
Size
4.125L x 8W x 15.5H
Descriptions
Description
150A 1PH OH 4T METER SOCKET
Product Type
Meter Socket
Long Description
Meter Socket, 150 A, 15-1/2 in Overall Height, 8 in Overall Width, 4-1/8 in Overall Length, Surface Mount, 1 Phase, Small Opening Hub, 4 Jaws, 600 V ac, #6 AWG to 350 kcmil Wire Size, Overhead/UnderGround Feed, 10.25 lb
Features
4 Terminal Ringless Small Hub Open Triplex Ground 150 Ampere
Short Description
Meter Socket, 150 A, 600VAC, #6 AWG to 350 kcmil
extra long description
MILB U7262-RL-TG 150A 4T RL OH 1404
Also Known As...
Meter Socket
Meter Box
Additional Information
Mounting Type
Surface Mount
Enclosure Type
Nema 3R
feed type
Overhead/underground
Standards Met
Ul Listed
package quantity
4 CT
accessory type
Meter Socket
Overall Height
15-1/2 in
Overall Width
8 in
Bypass Type
No Bypass
cutout size
No Main Breaker
Cable Entry
Overhead
Manufacturer Information
Manufacturers Part Number
U7262-RL-TG
Brand
MILBANK
GTIN
00784572140479
UPC
784572140479
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Ringless Meter Socket
Packaging
Weight
10.25 lb
Weight per each
10.25
Carton
4
Package
1
Uses, Certifications, and Standards
Application
Meter Socket
Frequency Rating
60
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Mounting
Surface Mount
standard
UL Listed;Type 3R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat