241222XC - M12 Cordless Lith-Ion 1/2 SDS-Plus Rotary Hammer K

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
241222XC
Manufacturer
Milwaukee®
Manufacturer's Part Number
2412-22XC
Description
M12 Cordless Lith-Ion 1/2 SDS-Plus Rotary Hammer K
The Milwaukee® M12™ Cordless 1/2 In. SDS Plus Rotary Hammer Is One Of The Lightest Available, Coming In At 3.9 LBS. and 9 In. In Length. Its Compact Size Is Ideal For Drilling In Tight Spaces and All-Day Use. Featuring Up to 4X Faster Drilling Speed, It Can Drill Over 55 Holes Per Charge, and Deliver Up to 75 Percent More Run-Time. The Electro Pneumatic Design Allows For Drilling Of Up to 1/2 In. Holes In Concrete and Masonry. For Maximum Versatility, Regardless Of Application or Orientation, The Tool Feat
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
N/A
UPC/GTIN
045242286874 / 00045242286874
Weight per unit
10.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
241222XC - Large Image
 
241222XC - Large Image
 
241222XC - Small Image
Other Links
 
 
241222XC - Other
 
241222XC - Other
 
241222XC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Battery Size
Battery Packs
Material, Color, and Finish
Housing Material
Metal
Handle Material
Rubber
Dimensions and Weight
Width
3.5
Length
9
Descriptions
Product Type
M12 SDS Rotary Hammer Drill Kit
Features
M12 SDS Rotary Hammer Drill Kit
extra long description
MILW 2412-22XC M12 SDS ROTARY HAMME
Description
M12 CORDLESS LITH-ION 1/2 SDS-PLUS ROTARY HAMMER K
Long Description
The Milwaukee® M12™ cordless 1/2 in. SDS plus rotary hammer is one of the lightest available, coming in at 3.9 Lbs. and 9 in. in length. Its compact size is ideal for drilling in tight spaces and all-day use. Featuring up to 4X faster drilling speed, it can drill over 55 holes per charge, and deliver up to 75 percent more run-time. The electro pneumatic design allows for drilling of up to 1/2 in. holes in concrete and masonry. For maximum versatility, regardless of application or orientation, the tool feat
Additional Information
charge time
0.5
Chuck Capacity
1/2 in SDS Plus
Battery Voltage
12
Switch Type
Trigger
Manufacturer Information
Manufacturers Part Number
2412-22XC
Brand
Milwaukee®
GTIN
00045242286874
UPC
045242286874
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Availability
Status
Inactive
Packaging
Weight per each
10.09
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 241222XC.
Jump To:

Similar Items

Similar items are close alternatives to 241222XC, though they may not be 100% alike.

14.4V Li-Ion Drill DRVR
  • Our Part #: LRH144
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LRH144
  • Manufacturer: Greenlee Textron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
LRH144 - Greenlee Textron

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat