242021 - M12 Hackzall Recip Saw Kit

Milwaukee®

  • $99.00 (Each)
  • $99.00 (Each)
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
242021
Manufacturer
Milwaukee®
Manufacturer's Part Number
2420-21
Description
M12 Hackzall Recip Saw Kit
At Only 11 In. and 2.6 LBS, The Hackzall® M12™ Cordless Lithium-Ion Reciprocating Saw Features A Compact and Light Weight Design For Superior Control and Versatility In Tight Spaces. A Powerful Motor Delivers 0-3, 000 Strokes Per Minute and A 1/2 In. Stroke Length Allows For Fast Cutting Through A Wide Range Of Material Such As Drywall, Wood, and PVC. The Variable Speed Trigger Allows For A Controlled Cut While A Quik-Lok™ Blade Clamp Offers Fast and Easy Blade Changes.
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27111559 - Hacksaw
UPC/GTIN
045242226214 / 00045242226214
Weight per unit
4.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$99.00 (Each)
Resources
Images
 
 
242021 - Large Image
 
242021 - Large Image
 
242021 - Large Image
 
242021 - Large Image
 
242021 - Large Image
 
242021 - Large Image
 
242021 - Small Image
 
242021 - Large Image
Specifications Sheets
 
 
242021 - Specification Sheet
Attachments
 
 
242021 - Specification Sheet
Other Links
 
 
242021 - Other
 
242021 - Other
 
242021 - Other
Brochures
 
 
242021 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Metal
Dimensions and Weight
Width
1
Length
11
Height
4
Overall Length
11 in
Descriptions
Long Description
Cordless Lithium-Ion Reciprocating Saw, 12 V, M12 Red Lithium-Ion, 1/2 in Stroke Length, 1-1/2 in (Round);1-5/8 in (Rectangle) Cutting Capacity, 11 in Overall Length, 5.52 lb
Special Features
Only 11 in and 2.6 lb for Cutting in Tight Spaces;Keyless Quik-Lok 1/2 in Universal Tang Blade Clamp Allows for Quick and Easy Blade Changes;All-Metal Gear Case for Added Durability;Variable Speed Trigger for Increased User Control;Battery Fuel Gauge
Product Type
Cordless Lithium-Ion Reciprocating Saw
Features
At only 11” and 2.6 lbs, the HACKZALL(R) M12(TM) Cordless LITHIUM-ION Recip Saw features a compact and light weight design for superior control and versatility in tight spaces. A powerful motor delivers 0-3,000 strokes per minute and a 1/2” stroke length allows for fast cutting through a wide range of material such as drywall, wood, and PVC. The variable speed trigger allows for a controlled cut while a QUIK-LOK(R) blade clamp offers fast and easy blade changes.
Short Description
Cordless Lithium-Ion Reciprocating Saw, For Hackzall and Sawzall Style Blade, 1/2 in
Description
M12 HACKZALL RECIP SAW KIT
extra long description
MILW 2420-21 12-Volt Hackzall Saw K
Additional Information
charge time
0.5
Stroke Length
1/2 in
Battery Voltage
12
idea granular category code
2380
Switch Type
Trigger
Battery Chemistry Type
M12 Red Lithium-Ion
for use with
Hackzall and Sawzall Style Blade
Cutting Capacity
1-1/2 in (Round);1-5/8 in (Rectangle)
includes
M12(TM) HACKZALL(R) Recip Saw (Tool Only) (2420-20);M12(TM) Lithium-ion Battery Charger (48-59-2401);M12(TM) Redlithium(TM) CP1.5 Battery Pack (48-11-2401);Contractor Bag;Metal Blade;Wood Blade
Standards Met
cULus Listed
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
242021
GTIN
00045242226214
UPC
045242226214
Taxonomies, Classifications, and Categories
Type
Cordless Reciprocating Saw Kit
Category Description
POWER TOOLS
Packaging
Weight
5.52 lb
Weight per each
4.76
Carton
1
Uses, Certifications, and Standards
Application
Fast Cutting Through a Wide Range of Material such as Drywall, Wood and PVC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat