48208800 - Hamrdr 1/8" X 1-1/2" X 3" 2PK

Milwaukee

  • $6.50 (Each)
  • $6.50 (Each)
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
48208800
Manufacturer
Milwaukee
Manufacturer's Part Number
48-20-8800
Description
Hamrdr 1/8" X 1-1/2" X 3" 2PK
00045242098439|0045242|045242098439|04524209843|09843|48 20 8800|48208800|48-20-8800|Hammer-Drill 1/8IN X 1-1/2IN X 3IN 2PK|Millwaukee Electric Tool 48 20 8800|Millwaukee Electric Tool 48208800|Millwaukee Electric Tool 48-20-8800|Milwaukee 48 20 8800|Milwaukee 48208800|Milwaukee 48-20-8800|Milwaukee Electric Tool 48 20 8800|Milwaukee Electric Tool 48208800|Milwaukee Electric Tool 48-20-8800|Milwaukee Tool 48 20 8800|Milwaukee Tool 48208800|Milwaukee Tool 48-20-8800|Milwaukie Electric Tool 48 20 8800|Milwau
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111543 - Masonry bit
UPC/GTIN
045242098439 / 00045242098439
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.50 (Each)
Resources
Attachments
 
 
48208800 - Specification Sheet
Images
 
 
48208800 - Small Image
 
48208800 - Large Image
 
48208800 - Large Image
Other Links
 
 
48208800 - Other
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
Carbide Tipped
Dimensions and Weight
Overall Length
3
Descriptions
Long Description
00045242098439|0045242|045242098439|04524209843|09843|48 20 8800|48208800|48-20-8800|HAMMER-DRILL 1/8IN X 1-1/2IN X 3IN 2PK|Millwaukee Electric Tool 48 20 8800|Millwaukee Electric Tool 48208800|Millwaukee Electric Tool 48-20-8800|MILWAUKEE 48 20 8800|MILWAUKEE 48208800|MILWAUKEE 48-20-8800|MILWAUKEE ELECTRIC TOOL 48 20 8800|MILWAUKEE ELECTRIC TOOL 48208800|MILWAUKEE ELECTRIC TOOL 48-20-8800|Milwaukee Tool 48 20 8800|Milwaukee Tool 48208800|Milwaukee Tool 48-20-8800|Milwaukie Electric Tool 48 20 8800|Milwau
Special Features
Fast Drilling; Long Life; 3-Flat Secure-Grip Prevents Bit From Slipping In The Chuck; Comprehensive Offering With Diameters From 1/8 IN To 1 IN With Lengths Up To 18 IN
Description
HAMRDR 1/8" X 1-1/2" X 3" 2PK
Product Type
Hamrdr 1/8" X 1-1/2" X 3" 2PK
Additional Information
Drill Size
1-1/2 IN Depth
Shank Type
3-FLAT
Manufacturer Information
sub brand
Secure-Grip
Brand
Milwaukee Electric Tool
Manufacturers Part Number
48-20-8800
GTIN
00045242098439
UPC
045242098439
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
0.05