48224072 - 1" Emt Conduit Bender (Aluminum Head)

Milwaukee

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48224072
Manufacturer
Milwaukee
Manufacturer's Part Number
48-22-4072
Description
1" Emt Conduit Bender (Aluminum Head)
The Milwaukee® 1" Aluminum Conduit Bender Features High Contrast Markings For The Best Visibility to Easily and Accurately Make Bends. A Reinforced Hook and Pedal and Lightweight Aluminum Shoe Provide Added Durability While A Secure Double Bolted Handle Won’T Loosen After Repeated Use. The Conduit Pipe Bender Shoe Features The Most Bending References As Well As A Wear-Resistant Reference Chart For Easier Use. Offset Multipliers Are Featured On The Shoe While 30°, 45°, and 60° Center Of Saddle Bend Notches
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112503 - Conduit benders
UPC/GTIN
045242587506 / 00045242587506
Weight per unit
11.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
48224072 - Large Image
 
48224072 - Large Image
 
48224072 - Large Image
 
48224072 - Large Image
 
48224072 - Large Image
 
48224072 - Large Image
 
48224072 - Small Image
Other Links
 
 
48224072 - Other
 
48224072 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum/Steel
Material, Color, and Finish
Head Material
Aluminum
Handle Material
Steel
Dimensions and Weight
Size
1 in.
Overall Length
45.25
Descriptions
Product Type
1 In. Aluminum Conduit Bender
Description
1" EMT CONDUIT BENDER (ALUMINUM HEAD)
extra long description
MILW 48-22-4072 1 in. Aluminum Cond
Long Description
The MILWAUKEE® 1" Aluminum Conduit Bender features high contrast markings for the best visibility to easily and accurately make bends. A reinforced hook and pedal and lightweight aluminum shoe provide added durability while a secure double bolted handle won’t loosen after repeated use. The conduit pipe bender shoe features the most bending references as well as a wear-resistant reference chart for easier use. Offset multipliers are featured on the shoe while 30°, 45°, and 60° center of saddle bend notches
Features
1" EMT Aluminum Conduit Bender
Additional Information
Handle Length
44
Handle Included
YES
Manufacturer Information
Brand
milwaukee
Manufacturers Part Number
48-22-4072
GTIN
00045242587506
UPC
045242587506
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
8.3
Weight per each
11.3
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat