48271371 - Flat Boring Bit 1-3/8" X 6"

Milwaukee®

  • $8.02 (Each)
  • $8.02 (Each)
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
48271371
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-27-1371
Description
Flat Boring Bit 1-3/8" X 6"
For Fast, Small Hole Drilling In Wood, Count On Milwaukee'S Premium Quality 1-3/8 In. Flat Boring Bit. Made Of Heat Treated High Carbon Steel, The Flat Boring Bit Bores Clean Holes At Any Angle In Wood, Plastic, Plywood and Formica. The Drill Point and Cutting Edges Can Be Resharpened Often For Economical Hole Drilling. Bit Offers A 6 In. Drilling Depth But Can Be Used With 12 In. Extension, 48-28-3350, For Extended Deep Hole Drilling. One Per Package.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242121359 / 00045242121359
Weight per unit
0.145 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.02 (Each)
Resources
Images
 
 
48271371 - Large Image
 
48271371 - Large Image
 
48271371 - Large Image
 
48271371 - Small Image
Other Links
 
 
48271371 - Other
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
Heat-Treated High-Carbon Steel
Dimensions and Weight
Length
6
Overall Length
6-3/8
Descriptions
Description
FLAT BORING BIT 1-3/8" X 6"
Product Type
Flat Boring Bit
Features
Flat Boring Bit 1-3/8 in. x 6 in.
extra long description
MILW 48-27-1371 Flat Boring Bit
Short Description
Flat Boring Bt
Long Description
For fast, small hole drilling in wood, count on Milwaukee's premium quality 1-3/8 in. flat boring bit. Made of heat treated high carbon steel, the flat boring bit bores clean holes at any angle in wood, plastic, plywood and Formica. The drill point and cutting edges can be resharpened often for economical hole drilling. Bit offers a 6 in. drilling depth but can be used with 12 in. extension, 48-28-3350, for extended deep hole drilling. One per package.
Special Features
1-3/8 IN Bit Diameter; 1/4 IN Shank Diameter; 6-3/8 IN Overall Length; Drill Point And Cutting Edges Can Be Resharpened
Additional Information
Shank Diameter
0.25
Flute Length
5
Manufacturer Information
Manufacturers Part Number
48-27-1371
Brand
Milwaukee®
GTIN
00045242121359
UPC
045242121359
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
STUBBY
Packaging
Weight per each
0.145
Carton
1
Uses, Certifications, and Standards
Application
For Bores Clean Holes At Any Angle In Wood, Plastic, Plywood And Formica
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat