48892714 - 1/8" Thunderbolt Black Oxide Drill Bit

Milwaukee®

  • $2.14 (Each)
  • $2.14 (Each)
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
48892714
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-89-2714
Description
1/8" Thunderbolt Black Oxide Drill Bit
Drill Bit, 1/8 In Bit Size, Black Oxide, 0.13 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242166770 / 04524216677048
Weight per unit
0.027 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.14 (Each)
Resources
Images
 
 
48892714 - Large Image
 
48892714 - Large Image
 
48892714 - Large Image
 
48892714 - Small Image
Other Links
 
 
48892714 - Other
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
Black Oxide
Finish
Black Oxide
Dimensions and Weight
Length
6.0
Descriptions
extra long description
MILW 48-89-2714 1/8" Thunderbolt Bl
Product Type
Drill Bit
Long Description
Drill Bit, 1/8 in Bit Size, Black Oxide, 0.13 lb
Features
Milwaukee(R) Thunderbolt(R) Black Oxide jobber length drill bits are designed for extreme durability and long life. The Thunderbolt web features a thicker core than a standard drill bit to provide ultimate strength and protect against side-load breakage. A specially designed parabolic flute form clears chips fast, while the 3-Flat Secure-Grip(TM) shank holds the bit firmly in the drill chuck. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Effective for dr
Short Description
Drill Bit, 1/8 in, For Portable Drill, Black Oxide
Description
1/8" THUNDERBOLT BLACK OXIDE DRILL BIT
Special Features
Thunderbolt Web, Provides Longer Life And Faster Driller Times; Parabolic Flute, Clears Chips Faster; 135 DEG Degree Split Point, Precision Start No Walking; Point Type: Split Point; Flute Type: Parabolic; Drill Point: 135 DEG
Additional Information
Bit Size
1/8 in
Compatible With
Portable Drill
package quantity
1 PK
Made in USA
yes
Drill Diameter
0.125
Shank Diameter
0.25
Flute Length
4.0
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-89-2714
series
Milwaukee® Thunderbolt® Black Oxide
GTIN
04524216677048
UPC
045242166770
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.13 lb
Weight per each
0.027
Carton
1
Uses, Certifications, and Standards
Application
For Portable Drills
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat