49162660 - Exact 1/2" Mild Steel Die

Milwaukee®

  • $24.21 (Each)
  • $24.21 (Each)

Availability: In Stock Locally
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
49162660
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-16-2660
Description
Exact 1/2" Mild Steel Die
Knock-Out Die, 2.95 In Overall Length, 0.39 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112804 - Stamping dies or punches
UPC/GTIN
045242312429 / 00045242312429
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.21 (Each)
Resources
Images
 
 
49162660 - Large Image
 
49162660 - Large Image
 
49162660 - Large Image
 
49162660 - Small Image
 
49162660 - Large Image
 
49162660 - Small Image
Other Links
 
 
49162660 - Other
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
Steel
Dimensions and Weight
Overall Length
2.95 in
Descriptions
Product Type
Knock-Out Die
Long Description
Knock-Out Die, 2.95 in Overall Length, 0.39 lb
Features
EXACT(TM) punches and dies have innovative features which bring value for the contractor. Heavy duty, they can punch holes in both mild and stainless steel material. Engraved cross hairs on the dies deliver clearest alignment with pre-drawn cross hairs. Both the tooth geometry of the punches, and slug removal ports on the dies, provide optimal slug removal. Large size ID markings on both the punches and dies permit easy punch and die selection. EXACT(TM) punches and dies do not require spacers. Finally, no
Short Description
Knock-Out Die, 2.95 in L, 0.39 lb
Description
EXACT 1/2" MILD STEEL DIE
extra long description
MILW 49-16-2660 1/2 In. Die
Additional Information
Compatible With
For 1/2 in Conduit Holes in Mild Steel
package quantity
1 ct
Made in USA
yes
Kit Contents
1/2 in. die
Knockout Size
1/2"
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49162660
GTIN
00045242312429
UPC
045242312429
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.39 lb
Weight per each
0.36