G12 - 21/24IN Bronze GRD Clamp

Nsi

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
G12
Manufacturer
Nsi
Manufacturer's Part Number
G-12
Description
21/24IN Bronze GRD Clamp
The Nsi G-12 Heavy Duty Bronze Water Pipe Ground Clamp Grips On Water Pipes Between 2-1/2" to 4"With Its Serrated Body. The Zinc-Plated Steel Screws and Cast Bronze Clamp Body Are Made Of Economical, High-Quality Metals That Provide Durable Performance In A Range Of Applications. Use This Clamp to Quickly and Easily Ground Wires to Water Pipes With The Included Set Screw. Designed For Use Alone or With Heavy-Duty Bronze Adapters. Culus Listed 467 For Grounding and Bonding. Stock Products You Can Rely On—
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381010124 / 6623810101244 / 00662381010124
Weight per unit
0.81 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
G12 - Large Image
 
G12 - Small Image
Other Links
 
 
G12 - Other
Brochures
 
 
G12 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Clamp Material
10 SOL-2 STR
Insulation Material
Silicon Bronze
Descriptions
Long Description
The NSI G-12 Heavy Duty Bronze Water Pipe Ground Clamp grips on water pipes between 2-1/2" to 4"with its serrated body. The zinc-plated steel screws and cast bronze clamp body are made of economical, high-quality metals that provide durable performance in a range of applications. Use this clamp to quickly and easily ground wires to water pipes with the included set screw. Designed for use alone or with heavy-duty bronze adapters. cULus Listed 467 for Grounding and Bonding. Stock products you can rely on—
Special Features
2 1/2-4 Water Pipe - For Rigid Conduit
Description
21/24IN BRONZE GRD CLAMP
Product Type
Ground Clamp HD 2 1/2-4" W/ 1/2" Rigid
extra long description
NSI G-12 Ground Clamp HD 2 1/2-4" w
Features
NSI grounding and bonding products rise to the occasion in a wide variety of indoor environments with excellent material quality and flexible designs. These heavy-duty cast bronze ground clamps offer a convenient and reliable solution for connecting ground conductors to water pipes. Grips onto pipes tightly by using the zinc-plated steel screws to tighten the clamp, then insert the ground wiring into the top hole and tighten down the set screw. Additionally, NSI grounding clamps feature flexible sizing to
Additional Information
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
G-12
Brand
NSi
GTIN
00662381010124
UPC
662381010124
Taxonomies, Classifications, and Categories
Type
Heavy Duty Bronze Ground Clamps
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Packaging
Weight per each
0.81
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Grounding Wire
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat