We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
P1101FMM - NSI

P1101FMM - Tork P1101FM-M 120V DPST 40A 3

Nsi Industries

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    P1101FMM
    Manufacturer
    Nsi Industries
    Manufacturer's Part Number
    P1101FMM
    Description
    Tork P1101FM-M 120V DPST 40A 3
    3HP 24HR Time MCHSM
    Slang Terms

    Suggest a New Term
    Categories
    Timer Controls - Mechanical Time Switches  Mark as Incorrect
    Suggest a New Category
    Classification
    Time Clocks
    UNSPSC
    N/A
    UPC/GTIN
    786261100603 / 00786261100603
    Weight per unit
    1.8 LB
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $111.71 (1 Each)
    Carton
    $111.71 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    3 Each
    Resources
    Images
     
     
    P1101FMM - Small Image
     
    P1101FMM - Small Image
     
    P1101FMM - Large Image
     
    P1101FMM - Small Image
    Specifications Sheets
     
     
    P1101FMM - Specification Sheet
    Installation Sheets
     
     
    P1101FMM - Installation Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Product Type
    Time Module
    Description
    TORK P1101FM-M 120V DPST 40A 3
    Long Description
    3HP 24HR TIME MCHSM
    Manufacturer Information
    Manufacturers Part Number
    P1101FM-M
    P1101FMM
    Brand
    Nsi Industries
    GTIN
    00786261100603
    UPC
    786261100603
    Taxonomies, Classifications, and Categories
    Category Description
    TIME CLOCKS
    Packaging
    Weight per each
    0
    Carton
    1
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    View Store
    3 Rogers


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for P1101FMM

    Type in the slang term you'd like to suggest.

* All prices subject to change.