We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
P1104FMM - NSI

P1104FMM - Tork P1104FM-M 240V DPST 40A 7

Nsi Industries

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    P1104FMM
    Manufacturer
    Nsi Industries
    Manufacturer's Part Number
    P1104FMM
    Description
    Tork P1104FM-M 240V DPST 40A 7
    7.5HP 24HR TM MCHSM
    Slang Terms

    Suggest a New Term
    Categories
    Timer Controls - Mechanical Time Switches  Mark as Incorrect
    Suggest a New Category
    Classification
    Time Clocks
    UNSPSC
    -
    UPC/EAN/GTIN
    78626110061
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $126.25 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    1 Each
    Resources
    Images
     
     
    P1104FMM - Small Image
     
    P1104FMM - Small Image
     
    P1104FMM - Large Image
     
    P1104FMM - Small Image
    Specifications Sheets
     
     
    P1104FMM - Specification Sheet
    Installation Sheets
     
     
    P1104FMM - Installation Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Product Type
    Time Module
    Description
    TORK P1104FM-M 240V DPST 40A 7
    Long Description
    7.5HP 24HR TM MCHSM
    Manufacturer Information
    Manufacturers Part Number
    P1104FM-M
    P1104FMM
    Brand
    Nsi Industries
    Taxonomies, Classifications, and Categories
    Category Description
    TIME CLOCKS
    Packaging
    Weight per each
    0
    Carton
    1
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    View Store
    1 Rogers


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for P1104FMM

    Type in the slang term you'd like to suggest.

* All prices subject to change.