UC120 - 1-1/4 H-Duty GRND Conn

Nsi

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UC120
Manufacturer
Nsi
Manufacturer's Part Number
UC-120
Description
1-1/4 H-Duty GRND Conn
The Nsi Uc-120 Bronze Heavy Duty U-Bolt Clamp Is Designed to Grip Rods and Ground 1-1/4" Ips Pipes In Parallel or 90-Degree Positions With An Easily Adjusted, Durably Strong Design. The High-Copper-Content Alloy Of The Clamp Provides Excellent Conductivity and Heavy-Duty Strength, Alongside The Silicon Bronze Nuts and Lockwashers. Use This U-Bolt For Demanding Applications In Harsh Environments, Including Direct Burial In Earth or Concrete. Ul Listed 467 For Grounding and Bonding. Stock Products You Can Re
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381108104 / 6623811081040 / 00662381108104
Weight per unit
0.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
UC120 - Large Image
 
UC120 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Insulation Material
Silicon Bronze
Clamp Material
2/0-4 AWG
Descriptions
Description
1-1/4 H-DUTY GRND CONN
Product Type
U Bolt Clamp 1 Cond. 1 1/4 Pipe 2/0-4
Long Description
The NSI UC-120 Bronze Heavy Duty U-Bolt Clamp is designed to grip rods and ground 1-1/4" IPS pipes in parallel or 90-degree positions with an easily adjusted, durably strong design. The high-copper-content alloy of the clamp provides excellent conductivity and heavy-duty strength, alongside the silicon bronze nuts and lockwashers. Use this U-bolt for demanding applications in harsh environments, including direct burial in earth or concrete. UL Listed 467 for Grounding and Bonding. Stock products you can re
Special Features
1 1/4 Pipe Size
extra long description
NSI UC-120 U Bolt Clamp 1 Cond. 1 1
Features
NSI grounding and bonding products rise to the occasion in a wide variety of professional environments with excellent material quality and flexible designs. These heavy-duty bronze U-bolt clamps offer a durable and reliable solution for connecting a ground cable to a pipe, using the adjustable clamping structure. The gripping jaws feature a flexible design that fits a range of pipe sizes and can attach the grounding rod and pipe either in parallel or at a 90-degree angle. The bronze body has a high copper
Additional Information
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
UC-120
Brand
NSi
GTIN
00662381108104
UPC
662381108104
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Heavy Duty Ground Connector For Parrallel Copper Cables
Packaging
Weight per each
0.85
Carton
1
Package
12
Uses, Certifications, and Standards
standard
UL467
Application
Grounding Wire
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat