WC0B - Orn Twist-On Wire Conn

Nsi

  • $22.93 (Per 500)
  • $0.05 (Each)

  • $22.93 (Per 500)

  • $45.86 (Per 1,000)
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
WC0B
Manufacturer
Nsi
Manufacturer's Part Number
WC-O-B
Description
Orn Twist-On Wire Conn
Twist-On Wire Connector, (1) #18 Awg;(1) #20 Awg Conductor Size, (4) #16 Awg;(1) #20 Awg Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Orange Insulation Color, +221 °F Operating Temperature, 0.197 In Overall Width, 0.866 In Overall Height, 600 V, 1.48 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
662381140227 / 6623811402272 / 00662381140227
Weight per unit
1.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$0.05 (Each)
Carton
$0.05 (Each)
Standard Packaging
$22.93 (Per 500)
Resources
Images
 
 
WC0B - Large Image
 
WC0B - Large Image
 
WC0B - Large Image
 
WC0B - Large Image
 
WC0B - Small Image
 
WC0B - Large Image
Other Links
 
 
WC0B - Other
Tech Bulletins
 
 
WC0B - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Twist-On
Number of Conductors
1
Voltage Rating
600
Material
Thermoplastic
Material, Color, and Finish
Insulation Material
Thermoplastic
Conductor Material
Copper
Insulation Color
Orange
Color
Orange
Finish
Thermoplastic
Dimensions and Weight
Size
H=.866 - W=.500 - ID=.197
Descriptions
Short Description
Twist-On Wire Connector, Thermoplastic, Orange, 22 to 14 AWG, 500 per bag
Product Type
Twist-On Wire Connector
Long Description
Twist-On Wire Connector, (1) #18 AWG;(1) #20 AWG Conductor Size, (4) #16 AWG;(1) #20 AWG Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Orange Insulation Color, +221 °F Operating Temperature, 0.197 in Overall Width, 0.866 in Overall Height, 600 V, 1.48 lb
Features
Standard Orange Easy Twist, 22-14 AWG - 500 Per Bag.
Special Features
Fixed;Precise Square Wire Spring Provides Secure Gripping of Conductors
Description
ORN TWIST-ON WIRE CONN
extra long description
NSI WC-O-B Easy-Twist Orange - 500
Additional Information
Minimum Conductor Size
(1) #18 AWG;(1) #20 AWG
Maximum Conductor Size
(4) #16 AWG;(1) #20 AWG
Insulated/Non-Insulated
Insulated
Maximum Operating Temperature
+105 °C;+221 °F
Overall Width
0.197 in
Overall Height
0.866 in
Maximum Voltage Rating
600 V
Standards Met
UL Listed E155027;CSA 231168;RoHS;UL 486C Listed
Made in USA
yes
package quantity
6000 CA
Warranty
1 YEAR
Wire Type
CU Wire Only
Manufacturer Information
sub brand
Easy-Twist(TM)
Brand
Nsi Industries
Manufacturers Part Number
WC-O-B
GTIN
00662381140227
UPC
662381140227
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Standard Wire Connectors
Availability
minimum qty
500
Packaging
Weight
1.48 lb
Weight per each
1.48
Carton
1
Package
500
Uses, Certifications, and Standards
environmental conditions
105 C
Temperature Rating
105 C
Application
Splicing Wire
standard
UL 486C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat