BT4SM0 - Cable Tie

Panduit

  • $0.31 (Each)
  • $0.31 (Each)

  • $309.59 (Per 1,000)
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
BT4SM0
Manufacturer
Panduit
Manufacturer's Part Number
BT4SM0
Description
Cable Tie
Cable Tie, Nylon 6.6 Material, Black, 15.1 In Length, 4 In Bundle Diameter, 0.19 In Width, Weather Resistant, 0.05 In Thickness, 50 LB Tensile Strength, -76 °F Operating Temperature, +185 °F Operating Temperature, 5.87 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983412433 / 0074983412433 / 00074983412433
Weight per unit
5.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.31 (Each)
Carton
$309.59 (Per 1,000)
Resources
Tech Bulletins
 
 
BT4SM0 - Tech Bulletin
Images
 
 
BT4SM0 - Large Image
 
BT4SM0 - Small Image
 
BT4SM0 - Small Image
 
BT4SM0 - Large Image
 
BT4SM0 - Video
Other Links
 
 
BT4SM0 - Other
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
Nylon 6.6
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
15.1 in;384 mm
Thickness
0.05 in;1.3 mm
Descriptions
Description
CABLE TIE
Product Type
Cable Tie
Long Description
Cable Tie, Nylon 6.6 Material, Black, 15.1 in Length, 4 in Bundle Diameter, 0.19 in Width, Weather Resistant, 0.05 in Thickness, 50 lb Tensile Strength, -76 °F Operating Temperature, +185 °F Operating Temperature, 5.87 lb
Features
Dome-Top(R) barb ty cable tie, standard cross section, 15.1 (384mm) length, weather resistant nylon 6.6, black, bulk package.
Short Description
Cable Tie, Nylon 6.6, Black, 15.1 in;384 mm
extra long description
PAN BT4S-M0 Dome-Top® BT4S-M0 Barb
Special Features
Indoor/Outdoor
Additional Information
Maximum Operating Temperature
+185 °F;+85 °C
Resistance Properties
Weather Resistant
Tensile Strength
50 lb
Minimum Operating Temperature
-76 °F;-60 °C
Standards Met
UL 62275 Compliant;UL Listed (File #E56854);RoHS Compliant;Rated for AH-2 Plenum
package quantity
5000 CT;1000 PK
media
Yes
Bundle Diameter
4
Manufacturer Information
Manufacturers Part Number
BT4SM0
Brand
PANDUIT
GTIN
00074983412433
UPC
074983412433
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cable Tie
Packaging
Weight
5.87 lb
Weight per each
5.87
Carton
1000
Uses, Certifications, and Standards
standard
UL 62275 (File E56854), CSA-C22.2 No. 62275 (File 31212), Cert 05968/C0, BV File ACE 14/601/01 Product Code: 2535H, 89/60111 (E3), 11130200, QPL-AS23190, RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat