G1X1.5LG6 - LT Grey Wiring Duct

Panduit

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 120)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
G1X1.5LG6
Manufacturer
Panduit
Manufacturer's Part Number
G1X1.5LG6
Description
LT Grey Wiring Duct
The G1X1.5LG6 Panduct Lead-Free PVC Wide Slot Wiring Duct Feature A Wide Slot/Finger Design That Provides Greater Sidewall Rigidity and Is Suitable With A Range Of Wire Bundle Sizes. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. 1.0" X 1.5" (25.4 MM X 38.1 MM) and 6' (1.8 M) Long. Cover Sold Separately. Color Light Gray.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131712 - Wiring duct
UPC/EAN/GTIN
074983545438 / 0074983545438 / 00074983545438
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
G1X1.5LG6 - Specification Sheet
Images
 
 
G1X1.5LG6 - Large Image
 
G1X1.5LG6 - Small Image
 
G1X1.5LG6 - Video
Other Links
 
 
G1X1.5LG6 - Other
 
G1X1.5LG6 - Other
Brochures
 
 
G1X1.5LG6 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Mounting Holes
Material
PVC
Material, Color, and Finish
Color
Light Gray
Dimensions and Weight
Width
1.25
Size
1.26 x 1.62
Length
NA
Descriptions
Long Description
The G1X1.5LG6 Panduct Lead-Free PVC Wide Slot Wiring Duct feature a wide slot/finger design that provides greater sidewall rigidity and is suitable with a range of wire bundle sizes. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F (50°C). Mounting holes provided. 1.0" x 1.5" (25.4 mm x 38.1 mm) and 6' (1.8 m) long. Cover sold separately. Color Light Gray.
Description
LT GREY WIRING DUCT
Product Type
Panduct® G1X1.5LG6 Base Wiring Duct
extra long description
PAN G1X1.5LG6 Panduct® G1X1.5LG6 Ba
Additional Information
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
G1X1.5LG6
GTIN
00074983545438
UPC
074983545438
Taxonomies, Classifications, and Categories
Type
Base Wiring Duct
Category Description
WIRE DUCT AND COVERS
Packaging
Weight per each
1
Carton
120
Uses, Certifications, and Standards
standard
RoHS Compliant, UL Recognized, CE Compliant; CSA Approved
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat