G1X2WH6 - Duct P/FT

Panduit

  • $53.58 (Per 6 Feet)
  • $8.93 (Per Foot)

  • $53.58 (Per 6 Feet)

  • $1,071.60 (Per 120 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
G1X2WH6
Manufacturer
Panduit
Manufacturer's Part Number
G1X2WH6
Description
Duct P/FT
Type G Wide Slot Wiring Duct, White, PVC Material, 6 FT Length, 1.25 In Width, 2.12 In Height, 2 Mil Thickness, Chemical Resistant
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131712 - Wiring duct
UPC/EAN/GTIN
074983545964 / 0074983545964 / 00074983545964
Weight per unit
1.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$8.93 (Per Foot)
Carton
$53.58 (Per 6 Feet)
Standard Packaging
$1,071.60 (Per 120 Feet)
Resources
Images
 
 
G1X2WH6 - Large Image
 
G1X2WH6 - Small Image
 
G1X2WH6 - Video
Specifications Sheets
 
 
G1X2WH6 - Specification Sheet
Brochures
 
 
G1X2WH6 - Brochure
Other Links
 
 
G1X2WH6 - Other
 
G1X2WH6 - Other
Attachments
 
 
G1X2WH6 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Mounting Holes
Material
PVC
Material, Color, and Finish
Color
White
Style
Slotted
Dimensions and Weight
Length
6 ft;1.8 m
Width
1.25 in;32 mm
Height
2.12 in
Thickness
2 mil;0.05 mm
Size
1.26 x 2.12
Descriptions
Description
DUCT P/FT
Product Type
Type G Wide Slot Wiring Duct
Long Description
Type G Wide Slot Wiring Duct, White, PVC Material, 6 ft Length, 1.25 in Width, 2.12 in Height, 2 mil Thickness, Chemical Resistant
Features
Panduct(R) type G wide slot wiring duct, 1 W x 2 H, 6' length, PVC, white.
Short Description
Type G Wide Slot Wiring Duct, White, PVC
Special Features
Standard Mounting Holes
extra long description
PAN G1X2WH6 Panduct® G1X2WH6 Base W
Additional Information
Resistance Properties
Chemical Resistant
Standards Met
UL Listed 94 V-0;NFPA 79-2007 Section 13.3.1;RoHS Compliant;CE;CSA Certified
package quantity
6 CT;120 PK
Made in USA
yes
media
Yes
Manufacturer Information
Manufacturers Part Number
G1X2WH6
Brand
PANDUIT
GTIN
00074983545964
UPC
074983545964
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Base Wiring Duct
Availability
minimum qty
6
Packaging
Weight per foot
1.275
Carton
6
Package
120
Uses, Certifications, and Standards
Application
Indoor
standard
RoHS Compliant, UL Recognized, CE Compliant; CSA Approved
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat