GPL5Q - Bronze Ground Clamp

Panduit

  • $56.40 (Each)
  • $56.40 (Each)

  • $1,410.04 (Per 25)

  • $5,640.17 (Per 100)
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
GPL5Q
Manufacturer
Panduit
Manufacturer's Part Number
GPL5Q
Description
Bronze Ground Clamp
Grounding Clamp, 0.625 In Rod Size, Bronze/Silicon Bronze Material, 1 LB
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Grounding & Bonding Equipment Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
074983604883 / 0074983604883 / 00074983604883
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.40 (Each)
Carton
$56.40 (Each)
Standard Packaging
$1,410.04 (Per 25)
Resources
Images
 
 
GPL5Q - Large Image
 
GPL5Q - Small Image
 
GPL5Q - Small Image
 
GPL5Q - Large Image
Tech Bulletins
 
 
GPL5Q - Tech Bulletin
Other Links
 
 
GPL5Q - Other
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
Bronze/Silicon Bronze
Material, Color, and Finish
Clamp Material
Bronze/Silicon Bronze
Dimensions and Weight
Length
5.75
Descriptions
Description
BRONZE GROUND CLAMP
Product Type
Grounding Clamp
Long Description
Grounding Clamp, 0.625 in Rod Size, Bronze/Silicon Bronze Material, 1 lb
Features
Bronze grounding clamp, .204-.419" wire dia. range, 5/8" or 3/4" rod, 3/8" ips.
Short Description
Grounding Clamp, 0.625 in, Bronze, .365-.575" wire dia. Range
Special Features
Accommodates a Wide Range Of Pipe, Tube, Rod and Conductor Sizes, Minimizing Inventory Requirements, Saving Cost.
extra long description
PAN GPL-5-Q StructuredGround™ GPL-5
Additional Information
Rod Size
0.625 in
package quantity
25 CA;1 PK
Manufacturer Information
Manufacturers Part Number
GPL5Q
Brand
PANDUIT
GTIN
00074983604883
UPC
074983604883
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Bronze Grounding Clamp, U-Bolt, single cable
Packaging
Weight
1 lb
Weight per each
1
Carton
1
Package
25
Uses, Certifications, and Standards
standard
cULus Listed 467, DB Rated
Application
Used to ground copper conductor parallel or at a right angle to a Rod, tube or pipe.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat