HSTT3848Q10 - HT Shrink Tubing 3/8 WHT

Panduit

  • $5.39 (Each)
  • $5.39 (Each)

  • $134.75 (Per 25)
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
HSTT3848Q10
Manufacturer
Panduit
Manufacturer's Part Number
HSTT38-48-Q10
Description
HT Shrink Tubing 3/8 WHT
Thin Wall Heat Shrink, .38" (9.5MM) Diameter, White Cross-Linked Polyolefin, 25 PC. Package Quantity.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/EAN/GTIN
074983906512 / 0074983906512 / 00074983906512
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.39 (Each)
Carton
$134.75 (Per 25)
Resources
Images
 
 
HSTT3848Q10 - Large Image
 
HSTT3848Q10 - Small Image
 
HSTT3848Q10 - Small Image
 
HSTT3848Q10 - Video
Other Links
 
 
HSTT3848Q10 - Other
 
HSTT3848Q10 - Other
 
HSTT3848Q10 - Other
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
White
Dimensions and Weight
Thickness
0.025
Descriptions
Description
HT SHRINK TUBING 3/8 WHT
Product Type
Dry-Shrink™ HSTT38-48-Q10 Heat Shrink
extra long description
PAN HSTT38-48-Q10 Dry-Shrink™ HSTT3
Long Description
Thin wall heat shrink, .38" (9.5mm) diameter, white cross-linked polyolefin, 25 pc. package quantity.
Additional Information
media
Yes
Inside Diameter
0.187
outside diameter
0.375
Shrink Ratio
2:1
continuous operating temperat
275
flammability
Flame Retardant
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
HSTT38-48-Q10
GTIN
00074983906512
UPC
074983906512
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Heat Shrink Tubing
Packaging
Weight per each
2
Carton
25
Uses, Certifications, and Standards
Application
For Dry Locations
standard
UL Recognized, CSA Approved, MIL SPEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat