PCMB1 - 0-9 Marker Book

Panduit

  • $29.19 (Each)
  • $29.19 (Each)

  • $291.90 (Per 10)
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
PCMB1
Manufacturer
Panduit
Manufacturer's Part Number
PCM-B1
Description
0-9 Marker Book
Pre-Printed Wire Marker Book, Vinyl Cloth Material, White, Black Legend Color, 0 Thru 9 Legend, -50 °F Operating Temperature, +170 °F Operating Temperature, 1.38 Length, 0.22 In Width
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39131506 - Wire marker book
UPC/EAN/GTIN
074983948000 / 0074983948000 / 00074983948000
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.19 (Each)
Standard Packaging
$291.90 (Per 10)
Resources
Images
 
 
PCMB1 - Large Image
 
PCMB1 - Small Image
 
PCMB1 - Large Image
 
PCMB1 - Video
Specifications Sheets
 
 
PCMB1 - Specification Sheet
Tech Bulletins
 
 
PCMB1 - Tech Bulletin
Other Links
 
 
PCMB1 - Other
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
Vinyl Cloth
Wire Size
0.38
Material, Color, and Finish
Background Color
White
Legend Color
Black
Dimensions and Weight
Length
1.38;34.9 mm
Width
0.22 in;5.6 mm
Size
0.22 x 1.56 es
Descriptions
Product Type
Pre-Printed Wire Marker Book
Long Description
Pre-Printed Wire Marker Book, Vinyl Cloth Material, White, Black Legend Color, 0 thru 9 Legend, -50 °F Operating Temperature, +170 °F Operating Temperature, 1.38 Length, 0.22 in Width
Features
Pre-printed Wire Marker Books are conveniently pocket-sized, containing wire labels printed on vinyl cloth. Markers are durable enough for up to 5 years Outdoor UV Resistance, oil and abrasions. They can also be torn in half to label each end of the conductor. Legend: 0-9, 45 markers per legend, 10 pages per book.
Short Description
Pre-Printed 1-45 Wire Marker Book, Black, 1.38;34.9 mm L
Special Features
Abrasion Resistant;Oil Resistant
Description
0-9 MARKER BOOK
extra long description
PAN PCMB-1 StrongHold™ PCMB-1 Pre-P
Additional Information
Minimum Operating Temperature
-50 °F
Maximum Operating Temperature
+170 °F
Standards Met
RoHS Compliant
package quantity
1 CT;10 PK
media
Yes
Legend
0 thru 9
Manufacturer Information
Brand
PANDUIT
sub brand
Panduit Corp
Manufacturers Part Number
PCM-B1
GTIN
00074983948000
UPC
074983948000
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Pre-Printed Wire Marker Book
Packaging
Weight per each
0.12
Carton
1
Package
10
Uses, Certifications, and Standards
Temperature Rating
170
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat