PCV480BY - 480V Marker Card

Panduit

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PCV480BY
Manufacturer
Panduit
Manufacturer's Part Number
PCV480BY
Description
480V Marker Card
Voltage and Fiber Optic Marker, Adhesive Vinyl Material, Orange, Black Legend Color, 480 Volts Legend, -20 °F Operating Temperature, +176 °F Operating Temperature, 4.5 In Length, 1.13 In Width, 0.0018 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
55121731 - Identification markers
UPC/EAN/GTIN
074983429967 / 0074983429967 / 00074983429967
Weight per unit
0.0018 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
PCV480BY - Large Image
 
PCV480BY - Small Image
 
PCV480BY - Large Image
 
PCV480BY - Video
Specifications Sheets
 
 
PCV480BY - Specification Sheet
Other Links
 
 
PCV480BY - Other
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
Adhesive Vinyl
Material, Color, and Finish
Background Color
Orange
Legend Color
Black
Color
Black/Orange
Dimensions and Weight
Length
4.5 in;114.30 mm
Width
1.13 in;28.60 mm
Size
4.50 x 1.13
Descriptions
Product Type
Voltage and Fiber Optic Marker
Long Description
Voltage and Fiber Optic Marker, Adhesive Vinyl Material, Orange, Black Legend Color, 480 Volts Legend, -20 °F Operating Temperature, +176 °F Operating Temperature, 4.5 in Length, 1.13 in Width, 0.0018 lb/EA
Features
Voltage marker, 4.5" W x 1.13" H, '480 Volts' (legend), vinyl, black/orange, 4/card, 5 cards/package.
Short Description
Voltage and Fiber Optic Marker, Black, 4.5 in;114.30 mm L
Special Features
Indoor Rated;Excellent Adhesive
Description
480V MARKER CARD
extra long description
PAN PCV-480BY PCV-480BY Voltage Mar
Additional Information
Legend
480 Volts
Minimum Operating Temperature
-20 °F;-29 °C
Maximum Operating Temperature
+176 °F;+80 °C
Standards Met
RoHS Compliant
package quantity
5 CT;250 PK
maximum temperature
176
media
Yes
Manufacturer Information
Brand
PANDUIT
sub brand
Panduit Corp
Manufacturers Part Number
PCV480BY
GTIN
00074983429967
UPC
074983429967
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Voltage Marker
Packaging
Weight
0.0018 lb/EA
Weight per each
0.0018
Carton
5
Package
25
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat