PN1410FC - #14 Nyl FK Term

Panduit

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PN1410FC
Manufacturer
Panduit
Manufacturer's Part Number
PN1410FC
Description
#14 Nyl FK Term
The PN14-10F-C Pan-Term® Terminal Is A Nylon Insulated, Locking Fork Terminal With Narrow Tongue. The Locking Tongue Design Locks In Place For A Secure Connection. The Metal Insulation Grip Sleeve Crimps to Wire Insulation, Providing Protection and Strain Relief to The Crimp Joint For High Vibration Applications. Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983803125 / 0074983803125 / 00074983803125
Weight per unit
0.0006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
PN1410FC - Large Image
 
PN1410FC - Small Image
 
PN1410FC - Video
Other Links
 
 
PN1410FC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14
Voltage Rating
600
Material
Copper
insulation
Nylon
connection
Standard
Material, Color, and Finish
Color
Blue
Finish
Tin-Plated
Dimensions and Weight
Size
#10
Descriptions
Description
#14 NYL FK TERM
extra long description
PAN PN14-10F-C Pan-Term® PN14-10F-C
Product Type
Pan-Term® PN14-10F-C Fork Terminal, Blue, Nylon, 14-18 Awg,
Long Description
The PN14-10F-C Pan-Term® Terminal is a nylon insulated, locking fork terminal with narrow tongue. The locking tongue design locks in place for a secure connection. The metal insulation grip sleeve crimps to wire insulation, providing protection and strain relief to the crimp joint for high vibration applications. Barrel serrations assure good wire contact and maximum tensile strength.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
PN1410FC
Brand
PANDUIT
GTIN
00074983803125
UPC
074983803125
Taxonomies, Classifications, and Categories
Type
Fork Terminal
Category Description
TERMINALS
Packaging
Weight per each
0.0006
Carton
100
Uses, Certifications, and Standards
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
Mounting
7/32
Enclosure
Fork shape
standard
UL Listed 587H E52164; CSA Certified LR31212
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat