13057UN - Fluor LH Med Bi-Pin Slide On (M10)

Legrand-Pass & Seymour

  • $2.39 (Each)
  • $2.39 (Each)

  • $23.90 (Per 10)

  • $239.00 (Per 100)
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
13057UN
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
13057UN
Description
Fluor LH Med Bi-Pin Slide On (M10)
Fluorescent Lampholder, Slide-On Medium Bi-Pin Base, Fluorescent Lamp, Medium Lamp Size, 600 V Ac, 660 W, Plastic, White, Wire Terminal, Slide-On, 1.6875 In Height, 1.25 In Length, 0.75 In Depth, 0.0537 LB
Slang Terms

Suggest a New Term
Categories
Lighting Lampholders - Linear Fluorescent Lampholders Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39111803 - Lamp sockets
UPC/GTIN
785007030570 / 00785007030570
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.39 (Each)
Carton
$23.90 (Per 10)
Standard Packaging
$239.00 (Per 100)
Resources
Images
 
 
13057UN - Large Image
 
13057UN - Small Image
 
13057UN - Large Image
Attachments
 
 
13057UN - Specification Sheet
Other Links
 
 
13057UN - Other
 
13057UN - Other
 
13057UN - Other
Brochures
 
 
13057UN - Brochure
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
Plastic
Lamp Type
Fluorescent
Voltage Rating
600 V ac
Wattage
660 W
Terminal Type
Wire Terminal
Ballast Type
Fluorescent Ballast
Material, Color, and Finish
Base Type
Slide-On Medium Bi-Pin
Color
White
Dimensions and Weight
Length
1.25 in
Height
1.6875 in
Depth
0.75 in
Descriptions
Product Type
Fluorescent Lampholder
Features
Slide-on, for medium bi-pin with captive nut, 4 quick wire terminals.
Long Description
Fluorescent Lampholder, Slide-On Medium Bi-Pin Base, Fluorescent Lamp, Medium Lamp Size, 600 V ac, 660 W, Plastic, White, Wire Terminal, Slide-On, 1.6875 in Height, 1.25 in Length, 0.75 in Depth, 0.0537 lb
Short Description
Fluorescent Lampholder, 600 VAC, 660 W, Slide-On Med Bi-Pin, Short
Special Features
Slide-On Medium Bi-Pin;4 Terminal with Captive Nut
Description
FLUOR LH MED BI-PIN SLIDE ON (M10)
extra long description
P&S 13057UN FLUOR LH MED BI-PIN SLI
Additional Information
lamp size
Medium
Mounting Type
Slide-On
Standards Met
UL Listed;CSA Certified;ECCN:EAR99
package quantity
100 PK;10 CT
Base
Slide-On
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
13057UN
sub brand
Pass & Seymour
GTIN
00785007030570
UPC
785007030570
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Bi-Pin Lampholder
Packaging
Weight
0.0537 lb
Weight per each
0.04
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Fluorescent Lighting
Mounting
Slide-On
standard
UL, CSA
Frequency Rating
60
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat