1594CS1M - 15A Port Gfci 1' Cord Set Man Reset

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1594CS1M
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1594CS1M
Description
15A Port Gfci 1' Cord Set Man Reset
Portable Ground Fault Circuit Interrupter, 1' Cord Set 15AMP 125VOLT, Manual Reset
Slang Terms

Suggest a New Term
Categories
Portable Cords & Cable - Portable Cord Sets Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
785007263848 / 00785007263848
Weight per unit
0.5583 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1594CS1M - Large Image
 
1594CS1M - Small Image
Attachments
 
 
1594CS1M - Specification Sheet
Other Links
 
 
1594CS1M - Other
 
1594CS1M - Other
Brochures
 
 
1594CS1M - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
amperage rating
15
Poles
2
connection
60Hz
Material
Thermoplastic
Dimensions and Weight
Length
10.3"
Height
2.9"
Width
3.5"
Descriptions
Product Type
15A Port Gfci 1' Cord Set Man Reset
Long Description
Portable Ground Fault Circuit Interrupter, 1' Cord Set 15amp 125volt, Manual Reset
Special Features
Durable, open neutral protection,
extra long description
P&S 1594CS1M 15A PORT GFCI 1' CORD
Description
15A PORT GFCI 1' CORD SET MAN RESET
Additional Information
Trip Type
.025sec
trip range
5+1mA
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
1594CS1M
sub brand
Pass & Seymour
GTIN
00785007263848
UPC
785007263848
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
Portable GFCI Plug
Packaging
Weight per each
0.5583
Carton
1
Package
6
Uses, Certifications, and Standards
Operating Temperature
-35C(-30F) to +66C(150F)
Frequency Rating
60 Hz
Enclosure
Bare
Application
Commercial
standard
UL 943/498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat