274 - Porcelain Keyless Lampholder 4 Term

Legrand-Pass & Seymour

  • $10.15 (Each)
  • $10.15 (Each)

  • $507.50 (Per 50)
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
274
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
274
Description
Porcelain Keyless Lampholder 4 Term
Lampholder, Medium Base, Incandescent Lamp, 4.5 In Lamp Size, 250 V Ac, 660 W, Porcelain Material, White, Screw Terminal, Ceiling Mount;Wall Mount, 4.5 In (Dia.) Width, 0.76 LB
Slang Terms

Suggest a New Term
Categories
Lighting Lampholders - Incandescent Lampholders Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39111803 - Lamp sockets
UPC/GTIN
785007473360 / 00785007473360
Weight per unit
0.7644 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.15 (Each)
Standard Packaging
$507.50 (Per 50)
Resources
Images
 
 
274 - Large Image
 
274 - Small Image
Attachments
 
 
274 - Specification Sheet
Other Links
 
 
274 - Other
 
274 - Other
 
274 - Other
Brochures
 
 
274 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
Incandescent
Terminal Type
Screw
Wattage
660 W
Material
Porcelain
Voltage Rating
250 V ac
amperage rating
660
Material, Color, and Finish
Base Type
Medium
Color
White
Dimensions and Weight
Width
4.5 in (Dia.)
Descriptions
Product Type
Lampholder
Long Description
Lampholder, Medium Base, Incandescent Lamp, 4.5 in Lamp Size, 250 V ac, 660 W, Porcelain Material, White, Screw Terminal, Ceiling Mount;Wall Mount, 4.5 in (Dia.) Width, 0.76 lb
Features
Medium base, porcelain, one piece keyless, 4 terminals with tri-drive screws, fits 3 1/4" and 4" boxes.
Short Description
Porcelain Lampholder, 250 VAC, 660 W, one piece keyless, 4 terminals
Special Features
Mounts in Standard Wall Box;Standard Lampholder
extra long description
P&S 274 PORCELAIN KEYLESS LAMPHOLDE
Description
PORCELAIN KEYLESS LAMPHOLDER 4 TERM
Additional Information
lamp size
4.5 in
Standards Met
UL Listed;cULus Listed;ECCN:EAR99
package quantity
50 PK;1 CT
Mounting Type
Ceiling Mount;Wall Mount
Base
Screw
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
274
sub brand
Pass & Seymour
GTIN
00785007473360
UPC
785007473360
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Incandescent Lampholder
Packaging
Weight
0.76 lb
Weight per each
0.7644
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Residential/Commercial
Mounting
CEILING/WALL
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat