33310 - STL Retrofit Fan Brace 16 BX (M12)

Legrand-Pass & Seymour

  • $39.02 (Each)
  • $39.02 (Each)

  • $468.24 (Per 12)

Availability: In Stock Locally
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
33310
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
33310
Description
STL Retrofit Fan Brace 16 BX (M12)
Retrofit Fan Brace, Silver, 16 Cu.In Capacity, Octagon, Top Knockout Cable Entry, Ceiling Mount, 4 Hubs, 4 Outlets, 1.5 In Height, 2.24 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
085129333109 / 00085129333109
Weight per unit
2.2417 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.02 (Each)
Carton
$468.24 (Per 12)
Resources
Images
 
 
33310 - Large Image
 
33310 - Small Image
 
33310 - Large Image
Other Links
 
 
33310 - Other
 
33310 - Other
 
33310 - Other
Brochures
 
 
33310 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Octagon
Number of Hubs
4
Material
Metal
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Height
1.5 in
Size
16 cu in
Descriptions
Product Type
Retrofit Fan Brace
Long Description
Retrofit Fan Brace, Silver, 16 cu.in Capacity, Octagon, Top Knockout Cable Entry, Ceiling Mount, 4 Hubs, 4 Outlets, 1.5 in Height, 2.24 lb/EA
Features
Fan Brace - Standard grade with standard box, single #10 support for 16-24" spans. 12 pack.
Short Description
Retrofit Fan Brace, 16 cu. in, Silver
Special Features
UL Listed for Fan and Fixture Support;Self-Leveling Feet
Description
STL RETROFIT FAN BRACE 16 BX (M12)
extra long description
P&S 33310 STL RETROFIT FAN BRACE 16
Construction
Fan Brace - use with standard grade box # 10 support 16"-24" spans
Additional Information
Cable Entry Type
Top Knockout
for use with
16 to 24 in Spans
Mounting Type
Ceiling Mount
Number of Outlets
4
Standards Met
UL Listed;Conforms to NEMA OS1
package quantity
12 PK
Cable Entry
Top Knockouts
Knockouts
true
Manufacturer Information
Brand
REIKER
Manufacturers Part Number
33310
sub brand
Pass & Seymour
GTIN
00085129333109
UPC
085129333109
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Reiker Ceiling Fan & Fixture Support Products - Plastic Box
Packaging
Weight
2.24 lb/EA
Weight per each
2.2417
Carton
12
Uses, Certifications, and Standards
Capacity
16 cu.in
Application
Residential;Commercial
Mounting
CEILING
standard
UL Listed, Conforms to NEMA OS1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat