7813EX - Haz Loc Encl With 7803SW

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7813EX
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
7813EX
Description
Haz Loc Encl With 7803SW
Three Pole, Three Phase Switch (7803) In A Nema 7 and 9 Enclosure For Hazardous Locations. Class I - Groups C, D, Class Ii - Groups E, F, G. 30 Amps, 600 Volts.
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Manual Motor Switches & Accy. Mark as Incorrect
Suggest a New Category
Classification
Reversing
UNSPSC
N/A
UPC/GTIN
785007781342 / 00785007781342
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
7813EX - Large Image
 
7813EX - Small Image
Attachments
 
 
7813EX - Specification Sheet
Other Links
 
 
7813EX - Other
 
7813EX - Other
Brochures
 
 
7813EX - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
2
amperage rating
30
Voltage Rating
600
insulation
Bare
Poles
dp
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
3.3"
Descriptions
Product Type
Haz Loc Encl With 7803SW
Description
HAZ LOC ENCL WITH 7803SW
Long Description
Three pole, Three Phase Switch (7803) in a NEMA 7 and 9 Enclosure for Hazardous Locations. Class I - Groups C, D, Class II - Groups E, F, G. 30 amps, 600 volts.
Special Features
Compact design, 2pt contact arms, heavy duty zinc plated steel strap, oversized silver alloy contacts
extra long description
P&S 7813EX HAZ LOC ENCL WITH 7803SW
Additional Information
Contact Rating
30amp, 600vac
Manufacturer Information
Brand
Pass & Seymour
sub brand
Pass & Seymour
Manufacturers Part Number
7813EX
GTIN
00785007781342
UPC
785007781342
Taxonomies, Classifications, and Categories
Category Description
REVERSING
Type
Manual Controllers Switch
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
Application
Industrial
Enclosure
NEMA 3R aluminum
standard
UL Listed
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat