HSWC3W - Humid Sens Comb Fan/Light 120V 3A Max WH

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HSWC3W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
HSWC3W
Description
Humid Sens Comb Fan/Light 120V 3A Max WH
6A/600W Dimmer and Fan Control Humidity Sensor, White
Slang Terms

Suggest a New Term
Categories
Fans - Fan Speed Switches & Controls Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
41111966 - Humidity sensor
UPC/GTIN
785007057416 / 00785007057416
Weight per unit
0.325 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
HSWC3W - Specification Sheet
 
HSWC3W - Specification Sheet
Images
 
 
HSWC3W - Large Image
 
HSWC3W - Large Image
Other Links
 
 
HSWC3W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Descriptions
Description
HUMID SENS COMB FAN/LIGHT 120V 3A MAX WH
Product Type
Humid Sens Comb Fan/Light 120V 3A Max WH
extra long description
P&S HSWC3W HUMID SENS COMB FAN/LIGH
Long Description
6A/600W Dimmer and Fan Control Humidity Sensor, White
Additional Information
Timing Range
5-60 minutes
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
HSWC3W
sub brand
Pass & Seymour
GTIN
00785007057416
UPC
785007057416
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Packaging
Weight per each
0.325
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
BOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat