LC2103NI - In-Wall Remote RF Dimmer, Nickel

Legrand-On-Q

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LC2103NI
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
LC2103NI
Description
In-Wall Remote RF Dimmer, Nickel
Radiant™ RF Dimmer Aux, 2-Wire, Nickel
Slang Terms

Suggest a New Term
Categories
Fans - Fan Speed Switches & Controls Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
39121107 - Lighting control systems
UPC/GTIN
804428032779 / 00804428032779
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LC2103NI - Large Image
 
LC2103NI - Small Image
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
High Impact Plastic (MTL Polycarbonate Lexan)
Material, Color, and Finish
Color
Nickel
Dimensions and Weight
Size
4.185 x 2.4 x 1.787
Descriptions
Product Type
Radiant RF Dimmer Remote Ni
extra long description
OnQ LC2103NI RADIANT RF DIMMER REMO
Description
IN-WALL REMOTE RF DIMMER, NICKEL
Long Description
radiant™ RF Dimmer Aux, 2-wire, Nickel
Special Features
Remote dimmer, remote, Intuity Home Intelligence
Additional Information
supply voltage
120
Load Rating
1500 (max)
package size
Unit: 4.8 x 3.03 x 2.48 (122 x 77 x 63): Master Case (Qty 20): 35 x 17 x 25 (889 x 431.8 x 635)
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
LC2103NI
sub brand
Legrand-On-Q
GTIN
00804428032779
UPC
804428032779
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Universal Lighting Control, 3-way switch
Availability
Status
Inactive
Packaging
Weight per each
0.31
Carton
1
Uses, Certifications, and Standards
environmental conditions
10 to 80 (relative humidity, non-condensing)
Operating Temperature
32 to 104 (0 to 43)
Frequency Rating
900
Mounting
Mounts in a standard electrical box
Application
Residential
standard
UL, FCC, cULus, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat