LSDH16WV - Slide Fan 4-SPD Dehummer 1.6A WH

Legrand-Pass & Seymour

  • $31.64 (Each)
  • $31.64 (Each)

  • $189.84 (Per 6)
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
LSDH16WV
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
LSDH16-WV
Description
Slide Fan 4-SPD Dehummer 1.6A WH
Slide Fan 4-SPD Dehummer 1.6A WH
Slang Terms

Suggest a New Term
Categories
Fans - Fan Speed Switches & Controls Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
785007157864 / 00785007157864
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.64 (Each)
Standard Packaging
$189.84 (Per 6)
Resources
Images
 
 
LSDH16WV - Small Image
 
LSDH16WV - Large Image
Attachments
 
 
LSDH16WV - Specification Sheet
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
White
Dimensions and Weight
Size
1.74 INCH W X 1.28 INCH D X 4.185 INCH H
Descriptions
Product Type
Fan Speed Controller Switch
Description
SLIDE FAN 4-SPD DEHUMMER 1.6A WH
extra long description
FOUR SPEED, DE-HUMMER TYPE; 1.74 INCH W X 1.28 INCH D X 4.185 INCH H SIZE; WHITE COLOR; UL (CANADA AND US), UL, CSA APPROVAL; RESIDENTIAL AND LIGHT COMMERCIAL APPLICATION; 1.6 AMPERE LOAD RATING; DECORATOR SLIDE, NON-PRESET OPERATOR TYPE; TRADEMASTER[R] BRAND; APPLICABLE STANDARD NEMA WD-1/WD-6; LS MODEL
Long Description
FAN SPEED CONTROLLER SWITCH, FOUR SPEED, DE-HUMMER TYPE; 1.74 INCH W X 1.28 INCH D X 4.185 INCH H SIZE; WHITE COLOR; UL (CANADA AND US), UL, CSA APPROVAL; RESIDENTIAL AND LIGHT COMMERCIAL APPLICATION; 1.6 AMPERE LOAD RATING
Additional Information
Applicable Standard NEMA WD-1/WD-6
Commodity Description
FAN SPEED SWITCHES & CONTROLS
Additional Information
Load Rating
1.6 AMPERE
Operator Type
Decorator Slide, Non-Preset
Manufacturer Information
Manufacturers Part Number
LSDH16WV
Brand
LEGRAND-PASS & SEYMOUR
Model
LS
GTIN
00785007157864
UPC
785007157864
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Type
Four Speed, De-Hummer
Packaging
Weight per each
0.35
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Residential and Light Commercial
Approval
UL (Canada and US), UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat